IPONE Oli Motor Racing FULL POWER KATANA 15W50 1L 1pc

#Nomor SKU S037360795
Wishlist
Rp409.900
Persediaan

Spesifikasi Produk

Unit 1pc
Volume (L) 1
Density (g/cm³) 0.865 @15°C
Viscosity (mm²/s) '129.5 at 40°C
Viscosity Index 158
Flash Point (°C) 236
Boiling Point (°C) -36
SAE Viscosity Grade 15W50
TBN (mgKOH/g) 9.1
TAN (mgKOH/g) 2.2
Standards JASO MA2/ API SN
Quality 100% Synthetic with ESTER
Application Road
Specificities Speed & Easy Shift Innovation : smooth and pleasant gearbox
Kategori Sport
Berat (Kg) 1.0
Tanggal Produk Terdaftar 05 July 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FULL POWER KATANA is specially designed to meet the requirements of sporty driving on the road. It guarantees optimum lubrication to exploit the full performance of the high-speed engine.
Formulated with esters and high-performance additives, revs are quicker and the engine protection is ensured.
The Speed & Easy Shift innovation transforms your driving experience. Gear changes are faster and more precise, mechanical noise are significantly reduced.
It has never been so easy to put the gearbox in neutral.
Its can with pouring spout is very convenient for a precise dosage, without putting any aside.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan