IPONE Oli Motor Racing STROKE 4 10W50 1L 1pc

#Nomor SKU S037360771
Wishlist
Rp479.900
Persediaan

Spesifikasi Produk

Unit 1pc
Volume (L) 1
Density (g/cm³) 0.850 @20°C
Viscosity (mm²/s) '116.3 at 40°C
Viscosity Index 171
Flash Point (°C) 242
Boiling Point (°C) -42
SAE Viscosity Grade 10W50
TBN (mgKOH/g) 8.3
TAN (mgKOH/g) 2
Standards Surpasses all industry standards
Quality 100% Synthetic with ESTER
Application Competition : Track/Off-Road
Specificities Red Bull MotoGP Rookies Cup Partnership - very high performance
Kategori Racing
Berat (Kg) 1.0
Tanggal Produk Terdaftar 05 July 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
STROKE 4 has been designed to meet the requirements of competitive sports driving in terms of engine power and torque and to withstand extreme conditions.
This motor oil optimizes the performance of your motorcycle to obtain very high engine efficiency.
It ensures a perfect synergy between the engine, the transmission, the clutch and all the areas undergoing strong demands.
You will notice it, speed changes are faster, more precise and less noisy even at very high speeds.
Ester-based formulated with innovative additives with unique properties, STROKE 4 reduces friction without degrading clutch behaviour and resists the highest temperatures.
It provides optimum engine wear protection and reduces your oil consumption.
Its quality is superior to the JASO and API requirements for motor oils and also goes beyond the standards of manufacturer approvals.
Its can with pouring spout is very convenient for a precise dosage, without putting any aside!

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan