Keychron Keyboard RGB K2-B2 Blue Switch 1pc
Rp1.499.900
Persediaan
Spesifikasi Produk
| Model Number | K2-B2 |
|---|---|
| Unit | 1pc |
| Version | RGB |
| Switch Color | Blue |
| Number of Keys | 84 |
| Switches | Gateron G Pro |
| Number of Multimedia Keys | 12 |
| Layout | ANSI |
| Main Body Material (C Series) | Aluminium Bezels and ABS Bottom Frame |
| Keycap Material | ABS |
| Main Body Material (A, B Series) | ABS |
| Polling Rate (Hz) | 1000 (Wired Mode); 90 (Wireless Mode) |
| Dimensions (mm) | 313x123 (Plastic Frame Version), 317x129 (Aluminium Frame Version) |
| Height with keycap (mm) | 30 (front); 40 (rear) |
| Operating Environment (°C) | -10 to 5 |
| Operating Force (gf) | 60±15 |
| Pretravel (mm) | 2.3 ±0.6 |
| Travel Distance (mm) | 4±0.4 |
| Behavior | Clicky |
| Sound Level | Clicky |
| Suitable For | Typist |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 05 July 2023 |
| Terakhir Diperbaharui | 07 August 2025 |
Informasi Produk
Description
Keychron K2 Wireless mechanical keyboard has included keycaps for both Windows and Mac operating systems.
K2 is a super tactile wireless or wired keyboard giving you all the keys and function you need while keeping it compact, with the largest battery seen in a mechanical keyboard.
Connects with up to 3 devices via Bluetooth and switch among them easily. With high reliable and broad compatibility Broadcom Bluetooth 5.1 chipset, the K2 is best to fit home, office and light gaming use while connecting with your smartphone, laptop and iPad. It also has wired mode with USB Type-C .
Compatible with all operating systems from Mac to Android to Windows. K2 is one of the few mechanical keyboard featuring Mac layout media keys. It allows you to use all the same media keys as conventional macOS. Every K2 keyboard comes with 3 specific keycaps for Mac and Windows, respectively.
K2 is a super tactile wireless or wired keyboard giving you all the keys and function you need while keeping it compact, with the largest battery seen in a mechanical keyboard.
Connects with up to 3 devices via Bluetooth and switch among them easily. With high reliable and broad compatibility Broadcom Bluetooth 5.1 chipset, the K2 is best to fit home, office and light gaming use while connecting with your smartphone, laptop and iPad. It also has wired mode with USB Type-C .
Compatible with all operating systems from Mac to Android to Windows. K2 is one of the few mechanical keyboard featuring Mac layout media keys. It allows you to use all the same media keys as conventional macOS. Every K2 keyboard comes with 3 specific keycaps for Mac and Windows, respectively.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan