Keychron Keyboard Hot Swap RGB Aluminum K4-J2 Blue Switch 1pc
Rp1.799.900
Persediaan
Spesifikasi Produk
| Model Number | K4-J2 |
|---|---|
| Unit | 1pc |
| Version | Hot Swap RGB Aluminium |
| Switch Color | Blue |
| Number of Keys | 100 (*Num Lock works with Windows OS only) |
| Switches | Gateron G Pro |
| Number of Multimedia Keys | 12 |
| Layout | ANSI |
| Main Body Material | ABS / Aircraft-grade aluminum frame |
| Keycap Material | ABS |
| Backlit Types | 18 |
| Polling Rate (Hz) | 1000 (Wired Mode); 90 (Wireless Mode) |
| Dimensions (mm) | 313x124x38 (Plastic Frame Version), 376x129x38 (Aluminium Frame Version) |
| Height with keycap (mm) | 32 (front); 41 (rear) |
| Operating Environment (°C) | -10 to 50 |
| Operating Force (gf) | 60±15 |
| Pretravel (mm) | 2.3 ±0.6 |
| Travel Distance (mm) | 4±0.4 |
| Behavior | Clicky |
| Sound Level | Clicky |
| Suitable For | Typist |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 05 July 2023 |
| Terakhir Diperbaharui | 07 August 2025 |
Informasi Produk
Description
Keychron K4 (Version 2) 96% Wireless mechanical keyboard has included keycaps for both Windows and Mac operating systems.
K4 version 2 has full-size functionality in a compact design with 100 necessary keys. The hot-swappable option with preinstalled Gateron Mechanical switches offers the freedom to customize per-key typing experience without soldering.
Hot-swappable means to customize your typing experience without soldering, just pop them in and it’s done..
*The K4 Gateron (Hot-swappable) version keyboard support altering switches.
Socket of Gateron (Hot-swappable) is compatible with almost all the MX style 3pin ("~" key supports 3pin only) and 5pin mechanical switches on the market (including Gateron, Cherry, Kailh, etc.). SMD-LED compatible switches are the best for showing the backlights.
K4 version 2 has full-size functionality in a compact design with 100 necessary keys. The hot-swappable option with preinstalled Gateron Mechanical switches offers the freedom to customize per-key typing experience without soldering.
Hot-swappable means to customize your typing experience without soldering, just pop them in and it’s done..
*The K4 Gateron (Hot-swappable) version keyboard support altering switches.
Socket of Gateron (Hot-swappable) is compatible with almost all the MX style 3pin ("~" key supports 3pin only) and 5pin mechanical switches on the market (including Gateron, Cherry, Kailh, etc.). SMD-LED compatible switches are the best for showing the backlights.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan