Keychron Keyboard Hot Swap RGB Aluminum K2-C2H Blue Switch 1pc

Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number K2-C2H
Unit 1pc
Version Hot Swap RGB Aluminium
Switch Color Blue
Number of Keys 84
Switches Gateron G Pro
Number of Multimedia Keys 12
Layout ANSI
Main Body Material (Aluminum version) Aluminium Frame and ABS Bottom Frame
Keycap Material Double-shot ABS
Main Body Material (Plastic version) ABS
Polling Rate (Hz) 1000 (Wired Mode); 90 (Wireless Mode)
Dimensions (mm) 313x123 (Plastic Frame Version), 317x129 (Aluminium Frame Version)
Height with keycap (mm) 30 (front); 40 (rear)
Operating Environment (°C) -10 to 5
Operating Force (gf) 60±15
Pretravel (mm) 2.3 ±0.6
Travel Distance (mm) 4±0.4
Behavior Clicky
Sound Level Clicky
Suitable For Typist
Berat (Kg) 0.7
Tanggal Produk Terdaftar 05 July 2023
Terakhir Diperbaharui 07 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keychron K2 (Version 2) Wireless mechanical keyboard (Hot-swappable version) has included keycaps for both Windows and Mac operating systems.
K2 (Hot-swappable) version is a tactile wireless mechanical keyboard with Mac and Windows compatibility, and convenient access to all the essential function keys, with the largest battery seen in a mechanical keyboard.
Connects with up to 3 devices via Bluetooth and switch among them easily. With high reliable and broad compatibility Broadcom Bluetooth 5.1 chipset, the K2 hot-swappable is best to fit home, office and light gaming use while connecting with your smartphone, laptop and iPad. It also has wired mode with USB Type-C connection.
Hot-swappable means to customize your typing experience without soldering, just pop them in and it’s done..
*The socket of K2 (Hot-swappable) keyboard is compatible with almost all the MX style 3pin and 5pin mechanical switches on the market (including Gateron, Cherry, Kailh, etc.). SMD-LED compatible switches are the best for showing the backlights.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan