Epson Printer Ink Tank All-in-One L6290 1unit
Rp6.599.900
Persediaan
Spesifikasi Produk
| Model Number | L6290 |
|---|---|
| Unit | 1unit |
| Dimensions (W x D x H) (mm) | 375x347x231 |
| Printer type | Print, Scan, Copy, Fax with ADF |
| Max Copies (pcs) | 99 |
| Berat (Kg) | 7.0 |
| Tanggal Produk Terdaftar | 04 July 2023 |
| Terakhir Diperbaharui | 10 February 2026 |
Informasi Produk
Description
The multifunction Epson EcoTank printers L6290 delivers fast printouts and borderless printing for up to A4 size. Equipped with integrated ink tank, these printers havesmall footprints to fit any office. The affordable ink bottles, fitted with designated nozzles, ensure spill-free refilling. Together with the auto-duplex print function, businesses will appreciate these low cost printing solutions that save more with every print. A suite of Epson Connect features enable effortless connectivity and printing over a network. You can also download the Epson Smart Panel app to your mobile device, making it an intuitive control centre to easily set up, monitor and operate the printer functions.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||