Gaggia Mesin Kopi Classic Pro Stainless Steel 24x23x38cm 1unit
Rp16.999.900
Persediaan
Spesifikasi Produk
| Unit | 1unit |
|---|---|
| Dimensions (WxHxD) (cm) | 24x23x38 |
| Power (W) | 1300 |
| Tank Capacity (L) | 2.1 |
| Voltage (V) | 110-120 |
| Water Reservoir (oz) | 72 |
| Filter Basket Capacities (g) | 7-18 |
| Drip Tray Capacity (oz) | 16 |
| Steam Wand Usable Length (inch) | 3.75 |
| Boiler Capacity (oz) | 3.5 |
| Boiler Wattage (W) | 1370 |
| Boiler Material | Polished Aluminium |
| Heater Location | Fully Embedded |
| Boiler Configuration | Single-Boiler/Dual-Use |
| Steam Tip Hole Count | 2 |
| Steam Wand Features | Insulated Grip |
| Steam Wand Movement Type | Rotating |
| Steam Wand | Commercial Style |
| Steam Wand Material | Stainless Steel |
| Pump (bar) | 15 Italian-Made Ulka Pump |
| Berat (Kg) | 15.0 |
| Tanggal Produk Terdaftar | 04 July 2023 |
| Terakhir Diperbaharui | 07 August 2025 |
Informasi Produk
Description
The Gaggia Classic Pro is the best-in-class espresso machine, equipped with strong commercial parts that push it ahead of middling coffee appliances from the local store. Designed and made in Italy, and with roots in the origins of espresso itself, the Gaggia Classic Pro offers full control and capability for real, cafe-quality espressos, lattes, cappuccinos, and more. There is no machine with better value than this.
-Commercial Steam Wand
The commercial style steam wand comes equipped with a two-hole tip to perfectly craft velvety microfoam for lattes, cappuccinos, and more. The microfoam created by the commercial steam wand is tight enough for high quality latte art.
-Mechanical Rocker Switches
Made of the same durable material used on commercial products, the independent precision rocker switches offer a satisfying snap when flipping the controls.
-Brushed Stainless Steel Body
The Classic Pro's body is constructed of one-piece 17-gauge brushed stainless steel, avoiding the plastic veneer or the thinner steel appliances prefer.
-Commercial Portafilter
The 58 mm chrome-plated brass portafilter is the same used on commercial machines. It weighs in at 1 lbs., a full 13% heavier than competing 54 mm portafilters, and feels substantial in-hand.
-Commercial Steam Wand
The commercial style steam wand comes equipped with a two-hole tip to perfectly craft velvety microfoam for lattes, cappuccinos, and more. The microfoam created by the commercial steam wand is tight enough for high quality latte art.
-Mechanical Rocker Switches
Made of the same durable material used on commercial products, the independent precision rocker switches offer a satisfying snap when flipping the controls.
-Brushed Stainless Steel Body
The Classic Pro's body is constructed of one-piece 17-gauge brushed stainless steel, avoiding the plastic veneer or the thinner steel appliances prefer.
-Commercial Portafilter
The 58 mm chrome-plated brass portafilter is the same used on commercial machines. It weighs in at 1 lbs., a full 13% heavier than competing 54 mm portafilters, and feels substantial in-hand.
Feature
- Made in ItalyThe Classic Pro is designed and manufactured in the outskirts of Tuscany, the heartland of espresso. Each and every Classic Pro is infused with the rich history of Italy, representing over 80 years of innovation dating back to Achille Gaggia's first pump driven espresso machine in 1938.
- The Highest Standards
Professional standards prescribe a certain bar of quality be met to provide excellent results. In abiding by these standards, the Classic Pro includes a commercial group, industry-standard 58 mm portafilter, commercial baskets, and a solenoid valve to keep pucks dry for easy discarding. Many of these features can only be found in commercial machines.
- Real Components
The Gaggia Classic Pro uses a real boiler equipped with fully embedded 1425 W heating elements to heat water for brewing and to prevent leaking like the cheaper appliances.
- Keep it Hot
The built-in stainless steel cup warmer is passively heated to 120°F by the boiler just below the surface. Put your favorite espresso cups on display and warm them to retain the heat of your shots.
- No Grinder, No Problem
The included pressurized basket offers a beginner-friendly entry into espresso, equipping the Classic Pro to work with ground coffee and ESE Pods, effortlessly. Expect a thick crema to adorn each and every shot.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan