XLVI Mesin Kopi 55 Volante 3groups 96x60x62cm 1unit

#Nomor SKU S037354114
Wishlist
Rp279.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Dimensions (cm) 96x60x62
Power (W) 6000
Steam Boiler (L) 21
Voltage (V) 220-240
Berat (Kg) 106.0
Tanggal Produk Terdaftar 04 July 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With 55 VOLANTE we want to provide the barista with as many tools as possible to allow him to customize and control the work. Independent coffee groups (saturated) allow the setting of different temperatures. Independent steam boilers allow the setting of different pressures. Temperature probe and timer on the steam wand give full control to the barista over the milk transformation.
We made it easy with 55 VOLANTE: all the ordinary and extraordinary maintenance can be carried out from the front of the machine, halving the time and making the intervention easier. The materials we used and their robustness make it a unique machine.

- Multi-boiler Technology
- Saturated Group Head 0.5 L
- PID Heating System
- Coffee Counter
- Automatic Washing
- Adjustable Drip Tray
- Automatic Steam Function
- Built in Flowmeter Information
Feature
Key Features:
- Multiboiler / Multisteam
- P.I.D. heating system
- Display TFT touch screen (colors)
- Steam pipe probe temperature
- Timer for coffee extraction and steam
- Automatic switch off
- Energy saving
- Coffee counter
- Automatic washing
- Maintenance warns
- Light led
- Smooth flow: dispensing flow sweet and steady for an espresso made with velvety homogeneous texture
- Fingerboard "easy use" : it's conceived in a very intuitive way and to be comfortable to the touch
- Mug bowl: the adjustable in 4 position grid facilitates the management of different sized cups
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan