ACS Mesin Kopi Minima White 27x34x44cm 1unit

#Nomor SKU S037354008
Wishlist
Rp41.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Dimensions (WxHxD) (cm) 27x34x44
Power (W) 2250
Boiler Capacity (L) Steam Boiler 2.3, Coffee Boiler2.6
Voltage (V) 100-120
Color White
Type Minima
Berat (Kg) 21.0
Tanggal Produk Terdaftar 04 July 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The smallest double boiler coffee machine on the market.
An unmistakable design contains the best available in terms of components, double 316L stainless steel boiler with stainless steel resistances, temperature control by PID with temperature regulation, error control and dispensing timer. Removable 2.6 liter tank with device that allows you to finish the last coffee even if the minimum level in the boiler has been reached.
2.3-litre steam boiler, the largest in the category which allows superior performance in terms of power and duration.
E61 type dispensing unit controlled by a solenoid valve for intuitive use and low maintenance.
Silenced 15 bar vibration pump.
Italian components.

- Dual Boiler Technology
- Coffee Shot Counter
- Rotary Pumps
- Pressure Bar
- Available with water tank
Feature
Technical features:

Width 270mm (340mm)
Depth 445mm (510mm)
Height 370mm (525mm)
Weight 21 Kg net (25kg)
Max power 2250 watts 9.8A 230/50
Max power 1250 watts 10.5A 120/60
Simultaneous or sequential heating for 208/240 volts versions, sequential for 100/120 volts versions.
Steam boiler Aisi 316L 2.3 liters integrated stainless steel resistance 1200 watts
AISI 316L Water Boiler 0.8 liters integrated stainless steel resistance 1000 watts.
2.6 liter water tank, removable.
Group E61 with rear solenoid valve.
Temperature control with PID algorithm with display and double scale pressure gauge (boiler/pump pressure), automatic boiler loading and coffee dispensing timer, LSP (last shot protection) function with which the machine stops dispensing coffee even if the water level in the tank and bass. No water tank warning.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan