Master Flex Viton Tube 97632-46 2.54mm ID; 50ft 1roll

Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number 97632-46
Unit 1roll
Maximum Temperature (°C) 205 (400°F)
Minimum Temperature (°C) -32 (-25°F)
Maximum Pressure (bar) 1.75
Sterilization Sterilization is not recommended
Length per Pack (ft) 50
Sterilisation Method Autoclave No
Sterilisation Method EtO No
Sterilisation Method Gamma No
Minimum Dynamic Temperature (°C) 0 (32°F)
Maximum Dynamic Temperature (°C) 150 (302°F)
Hose Barb Size (inch) 0.1
Tubing Material Viton FDA-Compliant
Tube Inner Diamater (mm) 2.54
Tubing O.D. (mm) 4.24
C/L Masterflex Tubing Size 46
Pump Series C/L
Regulatory Approvals ADCF;FDA
Berat (Kg) 1.6
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent chemical resistance.









Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day








Tubing Inner Diameter: 2.54 mm





Viton tubing has excellent chemical resistance, especially to acids and alkalis, making it an excellent choice for demanding applications such as acid and solvent transfer. It also handles temperatures from 8 to 400 °F, making it ideal for high-temperature work.

Viton tubing is opaque black. Our Viton is FDA-compliant (21 CFR 177.2600) and is manufactured according to GMP. It is not recommended for sterilization.
Especially designed to be used with Viton color-coded stopped tubing.

Viton Microbore Tubing for Laboratory Equipment and other Microbore Tubing are available to order online. Click any Microbore Tubing category to view all models.
The overall length of Viton 97632-series extension tubing is 50 feet (15 m). The legacy Ismatec extension tubing was 10 m long.






For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Tubing Inner Diameter: 2.54 mm

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait