Master Flex Silicone Tube 96410-24 Platinum-Cured, L/S 24 25Feet 1roll

Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number 96410-24
Unit 1roll
Maximum Flow Rate (ml/minute) 1800
Maximum Temperature (°C) 230 (446°F)
Minimum Temperature (°C) -50 (-58°F)
Maximum Pressure (bar) 1.7
Sterilization Autoclave, Ethylene Oxide, Gamma Irradiation
Length per Pack (ft) 25
Sterilisation Method Autoclave Yes
Sterilisation Method EtO Yes
Sterilisation Method Gamma Yes
Minimum Dynamic Temperature (°C) -40 (-40°F)
Maximum Dynamic Temperature (°C) 100 (212°F)
Hose Barb Size (inch) 0.25
Maximum Vacuum (mm Hg) 660
Suction Lift H2O (ft) 29
L/S Masterflex Tubing Size 24
Tubing Material Platinum-cured silicone
Tube Inner Diamater (mm) 6.40
Pump Series L/S
Regulatory Approvals 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
Berat (Kg) 3.1
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent biocompatibility that meets multiple classifications.









Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Slightly greater clarity than peroxide-cured tubing
Smooth surfaces; lower protein binding levels
Fewer potential leachables








Tubing Size: L/S 24





Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent






See 96119-24 for the irradiated version of this tubing.






For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Slightly greater clarity than peroxide-cured tubing
Smooth surfaces; lower protein binding levels
Fewer potential leachables
Tubing Size: L/S 24

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan