Master Flex Replacement MFLEX Motor 07553-12 100 rpm, IP21; 115 VAC 100rpm; 115VAC 1unit

Rp76.999.900
Persediaan

Spesifikasi Produk

Model Number 07553-12
Unit 1unit
Speed Variable
Washdown Capable No
Motor Height (mm) 117
Motor IP Rating IP 21
Motor Length (mm) 200
Motor Width (mm) 97
Reversible Motor Yes
Maximum Speed (rpm) 100
Minimum Speed (rpm) 1
Open-Head Sensor No
Pump Series L/S
Power (V/Hz) 115 AC; 50/60
Motor (HP) 0.1
Berat (Kg) 0.9
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Make the most of your Masterflex drives replacement parts and other accessories.









Choose replacement motors based on your Masterflex Modular System





Extend the life of your Masterflex pump with these replacement parts.






Compatible with the following Masterflex systems: 07553-10, 30 and -80; 07567-50, -70 and -90; 07558-80. Controller catalog number is 07553-71.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Choose replacement motors based on your Masterflex Modular System

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan