Master Flex PVC Tube 97100-67 E-Food (B-44-4X) Clear 4.8mm IDx2.4mm wall 1pack(12pcs)
Rp7.799.900
Persediaan
Spesifikasi Produk
| Model Number | 97100-67 |
|---|---|
| Unit | 1pack(12pcs) |
| Tubing Material | Tygon E-Food (B-44-4X) |
| Tube Inner Diamater (mm) | 4.8 |
| Regulatory Approvals | 3A;FDA;Non-DEHP;NSF-51 |
| Maximum Pressure (bar) | 1.4 |
| Maximum Temperature (°C) | 73 |
| Minimum Temperature (°C) | -45 |
| Sterilisation Method Autoclave | Yes |
| Sterilisation Method EtO | Yes |
| Sterilisation Method Gamma | No |
| Clarity | Clear |
| Color | Clear |
| Working Pressure (Bar) | 1.4 |
| Series | Catalyst |
| Berat (Kg) | 1.6 |
| Tanggal Produk Terdaftar | 27 June 2023 |
| Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
Start pumping with little effort - preconfigured Links for quick and easy setup.
Four formulations offer wide range of chemical compatibility
Save time with already assembled links
Use with the Catalyst extenstion coils / tubing to complete your system
FH15 and FH30 utilize the stopped assemblies that have an ID of: 0.8, 1.6, 3.2, and 4.8 mm
FH100M (with the large cartridges) can use assemblies with an ID of: 0.8, 1.6, 3.2, 4.8, and 6.4 mm
FH100M (with the small cartridges) can use assemblies with an ID of: 0.16, 0.25, 0.89, 1.42, 2.06, and 2.79 mm
To complete your Catalyst pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.
The stops on the two-stop tubing are color-coded according to tubing ID.
Order extension tubing separately. For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
Four formulations offer wide range of chemical compatibility
Save time with already assembled links
Use with the Catalyst extenstion coils / tubing to complete your system
FH15 and FH30 utilize the stopped assemblies that have an ID of: 0.8, 1.6, 3.2, and 4.8 mm
FH100M (with the large cartridges) can use assemblies with an ID of: 0.8, 1.6, 3.2, 4.8, and 6.4 mm
FH100M (with the small cartridges) can use assemblies with an ID of: 0.16, 0.25, 0.89, 1.42, 2.06, and 2.79 mm
To complete your Catalyst pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.
The stops on the two-stop tubing are color-coded according to tubing ID.
Order extension tubing separately. For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Four formulations offer wide range of chemical compatibilitySave time with already assembled links
Use with the Catalyst extenstion coils / tubing to complete your system
FH15 and FH30 utilize the stopped assemblies that have an ID of: 0.8, 1.6, 3.2, and 4.8 mm
FH100M (with the large cartridges) can use assemblies with an ID of: 0.8, 1.6, 3.2, 4.8, and 6.4 mm
FH100M (with the small cartridges) can use assemblies with an ID of: 0.16, 0.25, 0.89, 1.42, 2.06, and 2.79 mm
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Master%20Flex%20PVC%20Tube/Master%20Flex%20PVC%20Tube%2097100-67%20E-Food%20(B-44-4X)%20Clear%204_8mm%20IDx2_4mm%20wall%201pack(12pcs)/foS037322564-1.jpg)