Master Flex Pump Heads 77600-82 for High-Performance Precision Tubing, ATEX Zone 2, Polyester and SS Housing, SS Rotor 1unit

Rp119.999.900
Persediaan

Spesifikasi Produk

Model Number 77600-82
Unit 1unit
Maximum Flow Rate (ml/minute) 19000 (5 gal./min)
Width (mm) 168
Suction Lift (ft) 29
Length (mm) 176
Volume Per Revolution with I/P 70 Tubing (ml) 12.3
Volume Per Revolution with I/P 88 Tubing (ml) 26.2
Volume Per Revolution with I/P 89 Tubing (ml) 29.2
Housing Material Polyester and stainless steel
Tubing Sizes Accepted I/P 70, I/P 88, I/P 89
No. of Channels 1
Open-Head Sensor No
Pump Series I/P
Rotor Material Stainless Steel
Rollers 3
Gear Ratio 1:1
Occlusion Fixed
Height (mm) 175
Tubing Retention Manual
Optimum RPM Range (rpm) 0.1 to 650
Berat (Kg) 0.9
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Get higher flow rates, pressure, and suction performance.









New design and automatic tubing retention allow for multiple tubing sizes-change tubing without removing head from drive
Three roller design for smooth flow
Stainless steel (SS) rotor / roller for greater durability and chemical resistance
Versatile mounting configurations-mount with tubing exiting to the top or side for flexible setup
C-shaped design allows tubing to enter and exit the same side of the pump head-facilitates connection to tubing inlet and outlet
Adjustable tubing retention; adjust to prevent tubing movement in head
ATEX Zone 2 approved pump head is rated to EEx II 3 G c II C T6





Ideal for industrial process and production applications requiring a single pump head, this heavy-duty three-roller pump head produces flow rates up to 19 LPM-the highest of any I/P pump head. Simple to load, it accepts Masterflex I/P high-performance precision pump tubing for greater pressure generation and suction lift, enhanced ability to pump viscous fluids, and longer tubing life.

Adjustable tubing retention holds tubing securely in place and prevents movement while in the head.
The I/P High-Performance pump heads are compatible with I/P pumps that accept two or more pump heads. Drives that accept two heads have enough torque to run pump head even under difficult conditions such as high back pressure.
Note: High-Performance pump head is not stackable.






Delivery information: Includes mounting hardware, a 20" (51 cm) length of silicone pump tubing, and replaceable tang boot for quiet operation and long service life.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
New design and automatic tubing retention allow for multiple tubing sizes-change tubing without removing head from drive
Three roller design for smooth flow
Stainless steel (SS) rotor / roller for greater durability and chemical resistance
Versatile mounting configurations-mount with tubing exiting to the top or side for flexible setup
C-shaped design allows tubing to enter and exit the same side of the pump head-facilitates connection to tubing inlet and outlet
Adjustable tubing retention; adjust to prevent tubing movement in head
ATEX Zone 2 approved pump head is rated to EEx II 3 G c II C T6

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan