Master Flex Pump Heads 77252-80 for Precision Tubing, ATEX-approved 1pack(12pcs)

Rp61.999.900
Persediaan

Spesifikasi Produk

Model Number 77252-80
Unit 1pack(12pcs)
Maximum Flow Rate (ml/minute) 2812
Width (mm) 146
Suction Lift (ft) 29
Volume Per Revolution with L/S 16 Tubing (ml) 0.9
Volume Per Revolution with L/S 25 Tubing (ml) 1.9
Volume Per Revolution with L/S 17 Tubing (ml) 3
Volume Per Revolution with L/S 18 Tubing (ml) 3.8
Length (mm) 69
Housing Material Glass-filled nylon PA
Tubing Sizes Accepted L/S 16, L/S 25, L/S 17, L/S 18
No. of Channels 1
Open-Head Sensor No
Pump Series L/S
Rotor Material Stainless Steel
Rollers 3
Gear Ratio 1:1
Occlusion Fixed
Height (mm) 101
Tubing Retention Manual
Optimum RPM Range (rpm) 0.02 to 600
Berat (Kg) 0.9
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All-new patented design offers faster tubing changes and improved ergonomics.









Tubing occlusion is automatic and optimized when pump head is closed and latched - load tubing in 15 seconds or less
Flow rates up to 3400 ml/min-flow rate depends on drive rpm, pump head, and tubing size
Pressure up to 150 psi (10.3 bar) with L/S high-pressure (HP) pump tubing
Reinforced nylon housing and occlusion bed with stainless steel rotor/roller assembly
Compatible with all 1/10 hp L/S drives that accept two or more pump heads
Compact design for efficient use of space








ATEX rating Ex II 3 G Ex h IIC T6 Gc





The L/S High-Performance pump heads offer better suction lift, viscous fluid transfer, and longer tubing life. Tubing enters and exits the same side of the pump head for easy connection to tubing inlet and outlet. Heads are not compatible with the 07554-series L/S Economy Console drives.






US Patent No. 10,578,096.






Delivery information: Includes mounting hardware.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Tubing occlusion is automatic and optimized when pump head is closed and latched - load tubing in 15 seconds or less
Flow rates up to 3400 ml/min-flow rate depends on drive rpm, pump head, and tubing size
Pressure up to 150 psi (10.3 bar) with L/S high-pressure (HP) pump tubing
Reinforced nylon housing and occlusion bed with stainless steel rotor/roller assembly
Compatible with all 1/10 hp L/S drives that accept two or more pump heads
Compact design for efficient use of space
ATEX rating Ex II 3 G Ex h IIC T6 Gc

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan