Master Flex Pump Heads 07534-04 for Microbore 2-Stop Tubing, 4-Channel 1pack(12pcs)
Rp97.999.900
Persediaan
Spesifikasi Produk
| Model Number | 07534-04 |
|---|---|
| Unit | 1pack(12pcs) |
| Maximum Flow Rate (ml/minute) | 800 |
| Width (mm) | 114 |
| Length (mm) | 75 |
| Housing Material | Anodized aluminium |
| Tubing Sizes Accepted | Two-stop microbore |
| No. of Channels | 4 |
| Minimum Flow Rate per Channel (ml/minute) | 0.00052 |
| Maximum Flow Rate per Channel (ml/minute) | 200 |
| Open-Head Sensor | No |
| Pump Series | L/S |
| Rotor Material | Stainless Steel |
| Rollers | 6 |
| Gear Ratio | 1:1 |
| Occlusion | Fixed |
| Height (mm) | 76 |
| Tubing Retention | Stopped Tubing |
| Optimum RPM Range (rpm) | 0.02 to 600 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 27 June 2023 |
| Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
Get low-pulsation synchronous flow in multiple channels without cartridges.
Flow range 0.045 to 2300 ml/min per channel- flow rate depends on drive rpm and tubing size
Stainless steel (SS) rotor / roller for greater durability and chemical resistance
Stackable two-, four-, or eight-channel heads for up to 24 channels
Simple tubing installation-lLoad the tubing, latch the occlusion bed, and run the pump
Six roller heads deliver low-pulsation flow
The L/S multichannel pump heads are designed with machined stainless steel (SS) and anodized aluminum with SS rotor, bearings, and rollers for reliable, continuous-duty operation. Choose pump heads for microbore tubing, L/S Precision tubing, or L/S High-Performance Precision tubing based on your application requirements. Compatible with L/S drives that accept two or more pump heads and have a 1/10 hp minimum.
Flow range 0.045 to 2300 ml/min per channel- flow rate depends on drive rpm and tubing size
Stainless steel (SS) rotor / roller for greater durability and chemical resistance
Stackable two-, four-, or eight-channel heads for up to 24 channels
Simple tubing installation-lLoad the tubing, latch the occlusion bed, and run the pump
Six roller heads deliver low-pulsation flow
The L/S multichannel pump heads are designed with machined stainless steel (SS) and anodized aluminum with SS rotor, bearings, and rollers for reliable, continuous-duty operation. Choose pump heads for microbore tubing, L/S Precision tubing, or L/S High-Performance Precision tubing based on your application requirements. Compatible with L/S drives that accept two or more pump heads and have a 1/10 hp minimum.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Flow range 0.045 to 2300 ml/min per channel- flow rate depends on drive rpm and tubing sizeStainless steel (SS) rotor / roller for greater durability and chemical resistance
Stackable two-, four-, or eight-channel heads for up to 24 channels
Simple tubing installation-lLoad the tubing, latch the occlusion bed, and run the pump
Six roller heads deliver low-pulsation flow
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/lcS037320768-1.jpg)