Master Flex Pump Heads 07519-20 with Reduced Pulsation for Microbore 2-Stop Tubing, 4-Channel, 8-Roller 1pack(12pcs)
Rp47.999.900
Persediaan
Spesifikasi Produk
| Model Number | 07519-20 |
|---|---|
| Unit | 1pack(12pcs) |
| Maximum Flow Rate (ml/minute) | 340 |
| Volume Per Revolution with L/S 16 Tubing (ml) | 0.8 |
| Volume Per Revolution with L/S 14 Tubing (ml) | 0.21 |
| Volume Per Revolution with L/S 25 Tubing (ml) | 1.7 |
| Volume Per Revolution with L/S 17 Tubing (ml) | 2.8 |
| Max. No. of Cartridges (small) | 4 |
| Housing Material | PSF |
| Tubing Sizes Accepted | Two-stop microbore |
| No. of Channels | 4 |
| Minimum Flow Rate per Channel (ml/minute) | 0.0006 |
| Maximum Flow Rate per Channel (ml/minute) | 85 |
| Dimensions (LxWxH) (mm) | 100x111x102 |
| Pump Series | L/S |
| Rotor Material | Stainless Steel |
| Rollers | 8 |
| Gear Ratio | 1:1 |
| Occlusion | Adjustable. Offset. Tangential |
| Tubing Retention | Stopped Tubing or Manual |
| Optimum RPM Range (rpm) | 0.02 to 250 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 27 June 2023 |
| Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
Synchronous, low-pulsation flow from multiple channels.
Cartridges snap in and out for fast tubing changes-no need to remove pump head from the drive
Improved retainer design holds tubing securely in place
Flow rate 0.00006 to 85 ml/min with microbore 2-stop tubing-flow rate depends on drive rpm, cartridge, and tubing size
Accepts up to 4 large cartridges
Require drives with a minimum of 1/10 hp and a maximum of 250 rpm
Constructed with 8 Rulon rollers, stainless steel rotor, and PSF ends
Each pump head system is composed of a heavy-duty pump head, cartridges, and tubing-each optimal preset tubing retention (order cartridges separately). They feature stainless steel rotors, Rulon rollers, and PSF ends. Occlusion is offset, tangential, and adjustable. For small cartridges, optimum retention is preset-simply load tubing and start pumping. Recommended for use with small cartridge 07519-85 and microbore 2-stop tubing sizes.
Cartridges snap in and out for fast tubing changes-no need to remove pump head from the drive
Improved retainer design holds tubing securely in place
Flow rate 0.00006 to 85 ml/min with microbore 2-stop tubing-flow rate depends on drive rpm, cartridge, and tubing size
Accepts up to 4 large cartridges
Require drives with a minimum of 1/10 hp and a maximum of 250 rpm
Constructed with 8 Rulon rollers, stainless steel rotor, and PSF ends
Each pump head system is composed of a heavy-duty pump head, cartridges, and tubing-each optimal preset tubing retention (order cartridges separately). They feature stainless steel rotors, Rulon rollers, and PSF ends. Occlusion is offset, tangential, and adjustable. For small cartridges, optimum retention is preset-simply load tubing and start pumping. Recommended for use with small cartridge 07519-85 and microbore 2-stop tubing sizes.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Cartridges snap in and out for fast tubing changes-no need to remove pump head from the driveImproved retainer design holds tubing securely in place
Flow rate 0.00006 to 85 ml/min with microbore 2-stop tubing-flow rate depends on drive rpm, cartridge, and tubing size
Accepts up to 4 large cartridges
Require drives with a minimum of 1/10 hp and a maximum of 250 rpm
Constructed with 8 Rulon rollers, stainless steel rotor, and PSF ends
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/koS037320744-1.jpg)