Master Flex Pump Heads 07514-10 Easy-Load Head for Precision Tubing, 4-Roller, PARA Housing, SS Rotor 1pack(12pcs)

Rp39.999.900
Persediaan

Spesifikasi Produk

Model Number 07514-10
Unit 1pack(12pcs)
Maximum Flow Rate (ml/minute) 2300
Suction Lift (ft) 26.8
Volume Per Revolution with L/S 16 Tubing (ml) 0.8
Volume Per Revolution with L/S 14 Tubing (ml) 0.21
Volume Per Revolution with L/S 25 Tubing (ml) 1.7
Volume Per Revolution with L/S 13 Tubing (ml) 0.06
Volume Per Revolution with L/S 17 Tubing (ml) 2.8
Volume Per Revolution with L/S 18 Tubing (ml) 3.8
Housing Material Polyarylamide (PARA)
Tubing Sizes Accepted L/S 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
No. of Channels 1
Dimensions (LxWxH) (mm) 64x105x105
Pump Series L/S
Rotor Material Stainless Steel
Rollers 4
Gear Ratio 1:1
Occlusion Fixed
Tubing Retention Automatic
Optimum RPM Range (rpm) 0.02 to 600
Berat (Kg) 0.9
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Save time with fast tubing changes and reduced maintenance.









New design and automatic tubing retention allow for multiple tubing sizes-change tubing without removing head from drive
Rotor is constructed of stainless steel (SS) for enhanced durability
Pump heads are stackable for multichannel applications
Compact design for efficient use of space
Suitable for use with L/S Precision pump tubing sizes





This Easy-Load pump head accepts precision tubing- ensures optimal performance from your Masterflex pump. Select a pump head for one of the following precision tubing sizes: L/S 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
New design and automatic tubing retention allow for multiple tubing sizes-change tubing without removing head from drive
Rotor is constructed of stainless steel (SS) for enhanced durability
Pump heads are stackable for multichannel applications
Compact design for efficient use of space
Suitable for use with L/S Precision pump tubing sizes

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan