Master Flex Pharmed Tube 95809-18 BPT; 100ft 0.51mm ID 1roll

Rp18.999.900
Persediaan

Spesifikasi Produk

Model Number 95809-18
Unit 1roll
Maximum Flow Rate (ml/minute) 3.6
Maximum Temperature (°C) 132 (270°F)
Minimum Temperature (°C) -51 (-60°F)
Maximum Pressure (bar) 1.75
Sterilization Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
Length per Pack (ft) 100
Sterilisation Method Autoclave Yes
Sterilisation Method EtO Yes
Sterilisation Method Gamma Yes
Minimum Dynamic Temperature (°C) -20 (-4°F)
Maximum Dynamic Temperature (°C) 100 (212°F)
Hose Barb Size (inch) 0.02
Tubing Material PharMed BPT
Tube Inner Diamater (mm) 0.51
Tubing O.D. (mm) 2.31
C/L Masterflex Tubing Size 18
Pump Series C/L
Regulatory Approvals FDA;Non-DEHP;RoHS;USP
Berat (Kg) 1.9
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect your light-sensitive samples.









Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day








Tubing Inner Diameter: 0.51 mm





The overall length of PharMed BPT 95809-series extension tubing is 100 feet (30 m). The legacy Ismatec extension tubing was 3 m long.






For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Tubing Inner Diameter: 0.51 mm

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan