Master Flex Peristaltic Pump Drives 77410-10 Brushless Process Drive, 33 to 650rpm 115/230VAC 1unit

Rp309.999.900
Persediaan

Spesifikasi Produk

Model Number 77410-10
Unit 1unit
Maximum Flow Rate (ml/minute) 26000
Motor Power (W) 250
Speed Variable
Speed Control (%) ±0.25
Type of Pump Heads Accepted I/P Standard, I/P Easy-Load, I/P High-Performance
Voltage (V) 90-260 AC
Frequency (Hz) 50/60
Current (A) 4.5
Drive Dimensions (LxWxH) (mm) 350x254x229
Housing Material Painted steel and aluminium
Maximum Speed (rpm) 650
Control Type Digital Variable Speed
Plug Type US
Minimum Speed (rpm) 33
Remote I/O None
Power (V/Hz/A) 90-260 AC; 50/60; 4.5
Pump Series I/P
Motor (HP) 1/3
No. of Pump Heads Accepted 2
Berat (Kg) 20.0
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful, low-maintenance drives are versatile and cost-effective.









Flow rate 0.2 to 19 LPM with I/P tubing-flow rate depends on drive rpm, pump head, and tubing size
Digital interface with LED display shows percent speed with 1% resolution
Speed control via three-turn potentiometer for quick, easy adjustments
Easily control start/stop and reverse features via sealed keypad
Contructed of non-chip painted steel and aluminum IP55-rated housing
Brushless, maintenance-free motor offers ±0.25% speed control accuracy








Flow: 0.2 to 19 LPM (0.06 to 5.0 GPM); flow rate depends on motor rpm and tubing size
Three-turn speed control offers precision and repeatability-LED display shows percent speed with 1% resolution
1/3-hp brushless motor handles challenging applications with minimal maintenance
Non-chip epoxy-coated, IP55-rated steel and aluminum enclosure protects against moisture, chemicals, and dust
Compact drives are light enough to carry with one hand, but powerful enough to drive two pump heads





I/P brushless process drives offer heavy-duty performance for your demanding process applications. This model features robust 1/3-hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement. Adjust the drive speed quickly using the speed control knob-speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.

The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust. With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Flow rate 0.2 to 19 LPM with I/P tubing-flow rate depends on drive rpm, pump head, and tubing size
Digital interface with LED display shows percent speed with 1% resolution
Speed control via three-turn potentiometer for quick, easy adjustments
Easily control start/stop and reverse features via sealed keypad
Contructed of non-chip painted steel and aluminum IP55-rated housing
Brushless, maintenance-free motor offers ±0.25% speed control accuracy
Flow: 0.2 to 19 LPM (0.06 to 5.0 GPM); flow rate depends on motor rpm and tubing size
Three-turn speed control offers precision and repeatability-LED display shows percent speed with 1% resolution
1/3-hp brushless motor handles challenging applications with minimal maintenance
Non-chip epoxy-coated, IP55-rated steel and aluminum enclosure protects against moisture, chemicals, and dust
Compact drives are light enough to carry with one hand, but powerful enough to drive two pump heads

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan