Master Flex Peristaltic Pump Drives 07526-10 L/S MasterSense Drive with EtherNet/IP and MasterflexLive, ABS Plastic Housing; 115/230VAC 0.1 to 600rpm 1unit
Rp359.999.900
Persediaan
Spesifikasi Produk
Model Number | 07526-10 |
---|---|
Unit | 1unit |
Maximum Flow Rate (ml/minute) | 3400 |
Motor Power (W) | 75 |
Speed | Variable |
Speed Control (%) | ±0.1 (0.1 rpm at 600 rpm) |
Type of Pump Heads Accepted | Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, Easy-Load 3, High Performance, High Performance OHS, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow |
Voltage (V) | 90-260 AC |
Frequency (Hz) | 50/60 |
Drive Dimensions (LxWxH) (mm) | 260x194x216 |
Housing Material | ABS plastic and aluminium |
Maximum Speed (rpm) | 600 |
Control Type | Digital Variable Speed |
Plug Type | US |
Minimum Speed (rpm) | 0.1 |
Remote I/O | EtherNet/IP, MasterflexLive, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure |
Pump Series | L/S |
Power (V/Hz) | 90-260 AC; 50/60 |
Motor (HP) | 1/10 |
No. of Pump Heads Accepted | 2 |
Berat (Kg) | 20.0 |
Tanggal Produk Terdaftar | 27 June 2023 |
Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
Versatile pumps for accurate fluid delivery - with an intuitive touch-screen interface.
Powerful, space-efficient drives will accept all L/S pump head and tubing options
5" (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
Pump lets you save and retrieve commonly used dispense programs for rapid set up
Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
Options for connectivity and monitoring include MasterflexLive, EtherNet/IP, Profibus, or analog signal
Three-level user access - gives you the option of controlling who can operate the pump and at what level.
Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
Anti-drip and speed ramping available in Volume dispense mode - ensure accuracy, minimize sample loss, and eliminate foaming
This drive offers a broad flow range, from 0.006 to 3400 ml/min, for use on the process floor and in the lab - stack up to two pump heads for expanded flow
Drive housing is constructed of ABS plastic and aluminum
These Masterflex L/S MasterSense drives feature high precision, repeatable flow control, and reliable performance, you can have it all in one small footprint-even more bench space. Open-head sensor technology stops the drive motor when pump head is opened, or connect it to a remote leak detector to stop the pump anytime a leak is detected in the fluid path.
Brushless, maintenance-free motor provides ±0.1% speed control accuracy with 6000:1 turndown ratio. Bidirectional flow and self-priming capabilities allow for smooth, seamless operation.
MasterflexLive is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters - including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Powerful, space-efficient drives will accept all L/S pump head and tubing options
5" (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
Pump lets you save and retrieve commonly used dispense programs for rapid set up
Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
Options for connectivity and monitoring include MasterflexLive, EtherNet/IP, Profibus, or analog signal
Three-level user access - gives you the option of controlling who can operate the pump and at what level.
Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
Anti-drip and speed ramping available in Volume dispense mode - ensure accuracy, minimize sample loss, and eliminate foaming
This drive offers a broad flow range, from 0.006 to 3400 ml/min, for use on the process floor and in the lab - stack up to two pump heads for expanded flow
Drive housing is constructed of ABS plastic and aluminum
These Masterflex L/S MasterSense drives feature high precision, repeatable flow control, and reliable performance, you can have it all in one small footprint-even more bench space. Open-head sensor technology stops the drive motor when pump head is opened, or connect it to a remote leak detector to stop the pump anytime a leak is detected in the fluid path.
Brushless, maintenance-free motor provides ±0.1% speed control accuracy with 6000:1 turndown ratio. Bidirectional flow and self-priming capabilities allow for smooth, seamless operation.
MasterflexLive is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters - including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Powerful, space-efficient drives will accept all L/S pump head and tubing options5" (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
Pump lets you save and retrieve commonly used dispense programs for rapid set up
Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
Options for connectivity and monitoring include MasterflexLive, EtherNet/IP, Profibus, or analog signal
Three-level user access - gives you the option of controlling who can operate the pump and at what level.
Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
Anti-drip and speed ramping available in Volume dispense mode - ensure accuracy, minimize sample loss, and eliminate foaming
This drive offers a broad flow range, from 0.006 to 3400 ml/min, for use on the process floor and in the lab - stack up to two pump heads for expanded flow
Drive housing is constructed of ABS plastic and aluminum
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan