Master Flex Peristaltic Pump 78001-12 IPC, 8-Channel, Click-'N-Go Cartridge 0.4 to 45rpm; 115VAC 1unit
Rp489.999.900
Persediaan
Spesifikasi Produk
Model Number | 78001-12 |
---|---|
Unit | 1unit |
Maximum Flow Rate (ml/minute) | 352 |
Maximum Pressure (bar) | 1 |
Accuracy (%) | better than ±1 |
Series | IPC |
Housing Material | Painted steel |
Tubing Sizes Accepted | Two-stop 0,13mm int.Ø to 3,17mm int.Ø |
No. of Channels | 8 |
Maximum Speed (rpm) | 45 |
Control Type | Digital |
Plug Type | US |
Minimum Speed (rpm) | 0.4 |
Remote I/O | 0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA |
Minimum Flow Rate per Channel (ml/minute) | 0.002 |
Maximum Flow Rate per Channel (ml/minute) | 44 |
No. of Rollers | 8 |
Drive | IPC |
Pump Head | Cartridge |
Dimensions (LxWxH) (mm) | 228.6x152x125 |
Power (V/Hz) | 115 AC; 60 |
Berat (Kg) | 20.0 |
Tanggal Produk Terdaftar | 27 June 2023 |
Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
Fewer tubing changes!
Planetary drive with 8 stainless steel rotors reduces pulsation, increases flow rate accuracy, and lengthens tubing life
Control via 6-button keypad, computer, or remote control
Four-digit LED display facilitates repeatability
Automatic occlusion cartridges are easy to use and provide reproducible results
Flow rate of 0.002 to 44 ml/min per channel - flow rate depends on drive rpm and tubing size
These Ismatec IPC and IPC-N digital peristaltic multichannel programmable pumps feature planetary gears that drive eight stainless steel rollers in unison for smooth rotation and accurate liquid flow. The four-digit LED display shows flow rate or rpm when pump is running. Use the MAX button to instantly increase speed for priming or flushing without disturbing your programmed settings.
Combine tubing sizes and formulations to suit your application. There are two types of cassettes offered-Click'n'go and Pressure Lever cartridges. Click'n'go cartridges feature automatic occlusion for simplified use, fewer tubing changes, and reproducible results. Install cartridges in one direction for low pulsation; in opposite direction for higher counter pressure. Pressure lever cartridges offer the user the opportunity to manually adjust the back pressure experienced by the tubing / pump combination.
Ideal for continuous pumping or for dispensing in any of five modes:
- Flow rate: 0.0004 to 44 ml/min (depending on tubing size used and model used)
- By time: 0.1 seconds to 999.9 hours
- Batches: set delay between dispensed volumes
- Drip-free: program back-steps to prevent drips
- Volume displays in ml or µl
Pumps feature analog input and output controls, as well as an RS-232 interface for control by a computer. Remote control capabilities-RS-232 to control all operating functions (DB9 male); 0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA for start/stop and autostart via contact closure (DB15 male); footswitch (three-pin DIN port). Monitor speed via analog output.
Order the two-stop tubing size and formulation to suit your application (sold separately). More than 100 options exist - the most popular sizes and formulations can be found under Accessories below!
Case Study: Testing Toxicity Of Marine Pollution: study to determine the effects of heavy metal toxicants and pesticides in seawater using an Ismatec IPC Multi-Channel Pump.
Delivery information: Includes click-n-go cartridge and power cord.
Planetary drive with 8 stainless steel rotors reduces pulsation, increases flow rate accuracy, and lengthens tubing life
Control via 6-button keypad, computer, or remote control
Four-digit LED display facilitates repeatability
Automatic occlusion cartridges are easy to use and provide reproducible results
Flow rate of 0.002 to 44 ml/min per channel - flow rate depends on drive rpm and tubing size
These Ismatec IPC and IPC-N digital peristaltic multichannel programmable pumps feature planetary gears that drive eight stainless steel rollers in unison for smooth rotation and accurate liquid flow. The four-digit LED display shows flow rate or rpm when pump is running. Use the MAX button to instantly increase speed for priming or flushing without disturbing your programmed settings.
Combine tubing sizes and formulations to suit your application. There are two types of cassettes offered-Click'n'go and Pressure Lever cartridges. Click'n'go cartridges feature automatic occlusion for simplified use, fewer tubing changes, and reproducible results. Install cartridges in one direction for low pulsation; in opposite direction for higher counter pressure. Pressure lever cartridges offer the user the opportunity to manually adjust the back pressure experienced by the tubing / pump combination.
Ideal for continuous pumping or for dispensing in any of five modes:
- Flow rate: 0.0004 to 44 ml/min (depending on tubing size used and model used)
- By time: 0.1 seconds to 999.9 hours
- Batches: set delay between dispensed volumes
- Drip-free: program back-steps to prevent drips
- Volume displays in ml or µl
Pumps feature analog input and output controls, as well as an RS-232 interface for control by a computer. Remote control capabilities-RS-232 to control all operating functions (DB9 male); 0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA for start/stop and autostart via contact closure (DB15 male); footswitch (three-pin DIN port). Monitor speed via analog output.
Order the two-stop tubing size and formulation to suit your application (sold separately). More than 100 options exist - the most popular sizes and formulations can be found under Accessories below!
Case Study: Testing Toxicity Of Marine Pollution: study to determine the effects of heavy metal toxicants and pesticides in seawater using an Ismatec IPC Multi-Channel Pump.
Delivery information: Includes click-n-go cartridge and power cord.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Planetary drive with 8 stainless steel rotors reduces pulsation, increases flow rate accuracy, and lengthens tubing lifeControl via 6-button keypad, computer, or remote control
Four-digit LED display facilitates repeatability
Automatic occlusion cartridges are easy to use and provide reproducible results
Flow rate of 0.002 to 44 ml/min per channel - flow rate depends on drive rpm and tubing size
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan