Master Flex Peristaltic Pump 77920-50 Profibus Network-Compatible with MasterflexLive, with Easy-Load Pump Head for Precision Tubing 600rpm; 90 to 260VAC 1unit

Rp419.999.900
Persediaan

Spesifikasi Produk

Model Number 77920-50
Unit 1unit
Maximum Flow Rate (ml/minute) 480
Accuracy (%) ±0.1 (0.1 rpm at 600 rpm)
Housing Material ABS plastic and aluminium
Tubing Sizes Accepted L/S 13, 14, 16, 25, 17, 18
No. of Channels 1
Maximum Speed (rpm) 600
Control Type Variable-Speed Digital
Plug Type US
Minimum Speed (rpm) 0.1
Remote I/O Profibus, MasterflexLive, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
Minimum Flow Rate per Channel (ml/minute) 0.08
Maximum Flow Rate per Channel (ml/minute) 480
No. of Rollers 4
Drive 07526-12 (L/S MasterSense Drive with Profibus and MasterflexLive)
Pump Head 07514-30 (L/S Easy-Load Head with Open-Head Sensor)
Power (V/Hz/A) 90-260 AC; 50/60; 2.2 / 1.1
Minimum Flow Rate (ml/minute) 0.08
Dimensions (LxWxH) (mm) 316x194x216
Pump Series L/S
Tubing 06434-16, 10 ft (C-FLEX ULTRA, L/S 16 )
Berat (Kg) 20.0
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Complete pump systems for accurate fluid delivery - with an intuitive touch-screen interface.

Precise, repeatable performance that is quick and easy to set up and program
5" (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
Pump lets you save and retrieve commonly used dispense programs for rapid set up
Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
Options for connectivity and monitoring include MasterflexLive, EtherNet/IP, Profibus, or analog signal
Three-level user access - gives you the option of controlling who can operate the pump and at what level.
Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
Anti-drip and speed ramping available in Volume dispense mode - ensure accuracy, minimize sample loss, and eliminate foaming
These Masterflex L/S MasterSense drives feature high precision, repeatable flow control, and reliable performance, you can have it all in one small footprint-even more bench space. Open-head sensor technology stops the drive motor when pump head is opened, or connect it to a remote leak detector to stop the pump anytime a leak is detected in the fluid path.
Brushless, maintenance-free motor provides ±0.1% speed control accuracy with 6000:1 turndown ratio. Bidirectional flow and self-priming capabilities allow for smooth, seamless operation.
MasterflexLive is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters - including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive.
This pump system offers a flow range from 0.08 to 480 mL/min with the included L/S 16 tubing. Pump head accepts all L/S Precision tubing sizes for a full range of 0.006 to 2300 mL/min.
Delivery information: Includes drive, pump head, tubing, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Precise, repeatable performance that is quick and easy to set up and program
5" (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
Pump lets you save and retrieve commonly used dispense programs for rapid set up
Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
Options for connectivity and monitoring include MasterflexLive, EtherNet/IP, Profibus, or analog signal
Three-level user access - gives you the option of controlling who can operate the pump and at what level.
Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
Anti-drip and speed ramping available in Volume dispense mode - ensure accuracy, minimize sample loss, and eliminate foaming

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan