Master Flex Paddlewheel Flow Meter 32755-17 PP, NPN out, without RTD 0.15 to 15GPM 1pack(12pcs)
Rp43.999.900
Persediaan
Spesifikasi Produk
| Model Number | 32755-17 |
|---|---|
| Unit | 1pack(12pcs) |
| Output | NPN open collector |
| O-Ring Materials | EPDM |
| Pipe Size (inch) | 3/4 NPT (F) |
| Maximum Flow Rate (gal/minute) | 15 |
| Connection | 3-wire 6-ft shielded cable |
| Minimum Flow Rate (gal/minute) | 0.15 |
| Accuracy (%) | ±1 full-scale |
| Wetted Materials | PP, Acrylic, PVDF, nickel tungsten carbide, sapphire, EPDM, and 316 SS |
| Housing Material | PP |
| Maximum Operating Temperature (°C) | 60 (140°F) |
| Fluid Type | water based fluids |
| Pressure Drop at Max. Flow (psid) | 20 |
| Berat (Kg) | 1.7 |
| Tanggal Produk Terdaftar | 27 June 2023 |
| Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
Meters provide visual and remote flow indication for numerous applications.
Choose from standard or digital models with display and keypad
Manufactured from solid PP or PVDF; choose PVDF for better chemical resistance
Jewel bearings allow for very low minimum flow rates
Only one moving part provides extended life
Designed for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.
Standard paddle wheels provide an NPN open collector square wave output signal for monitoring and recording of flow and are designed for basic flow and temperature monitoring. Power and output cable is a 3-wire 6-ft (1.8m).
Choose from standard or digital models with display and keypad
Manufactured from solid PP or PVDF; choose PVDF for better chemical resistance
Jewel bearings allow for very low minimum flow rates
Only one moving part provides extended life
Designed for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.
Standard paddle wheels provide an NPN open collector square wave output signal for monitoring and recording of flow and are designed for basic flow and temperature monitoring. Power and output cable is a 3-wire 6-ft (1.8m).
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Choose from standard or digital models with display and keypadManufactured from solid PP or PVDF; choose PVDF for better chemical resistance
Jewel bearings allow for very low minimum flow rates
Only one moving part provides extended life
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/g0S037314576-1.jpg)