Master Flex Mass Flow Controller 32660-56 Aluminum Body 0-50sccm, H2 1pack(12pcs)

Rp68.999.900
Persediaan

Spesifikasi Produk

Model Number 32660-56
Unit 1pack(12pcs)
Process Connection (inch) 1/4 Compression
Repeatability (%) ±0.25 full-scale
O-Ring Materials Viton
Maximum Pressure (psi) 1000
Accuracy (%) ±1 full-scale
Length (mm) 25.4
Wetted Materials Anodized Aluminium, Brass, Viton
Maximum Flow Rate (L/minute) 0.05
Maximum Operating Temperature (°C) 50 (122°F)
Gas Type Hydrogen
Width (inch) 4.75
Height (inch) 5.625
Display Type 3.5-digit LCD. detachable
Pressure Drop at Max. Flow (psid) 1.06
Power Voltage (V) 12DC
Output voltage (V) 0 to 5DC (1000 Ω minimum); linear 4 to 20 mA (50 to 500 Ω loop resistance)
Maximum Particulate Size (µm) 5
Response Time (ms) 2000
Leak Integrity (sccs) 1x10-9 He (max)
Berat (Kg) 1.7
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precisely control flow rates with built-in valve.









Proven design uses metal body components for added durability
Accumulated flow can be logged using an optional totalizer
Includes NIST-traceable certificate





These controllers feature an advanced U-shaped sensor that ensures accurate and repeatable results. Gas flow measurements are unaffected by moderate temperature and pressure variations at the inlet. The meter also allows a four-point calibration across the flow range to improve meter linearity.

The flow rate set point can be established by either a local potentiometer or by a remote 4 to 20 mA or 0 to 5 VDC signal. Output data is sent via a 0 to 5 VDC or 4 to 20 mA signal; an analog-to-RS converter is also available for data collection and analysis on your PC.

All controllers include a detachable 3-1/2-digit LCD that can be tilted up to 90° for easy reading. The display is remote mountable to three feet using extension cable 32662-70. The totalizer option 32650-22 will display total accumulated flow.

The controller is protected from polarity reversal or short circuit by a built-in resettable fuse. Aluminum models have wetted materials of anodized aluminum, brass, and Viton; stainless steel (SS) models have wetted materials of SS and Viton.

Response Time:
Generally 2 seconds to within 2% of actual flow rate over 25 to 100% of full scale.

Accuracy:
These precalibrated flow controllers operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77 °F (15 to 25 °C) while maintaining the stated percent full-scale accuracy and linearity. When operating beyond 5 to 60 psi, add ±0.01%/psi full-scale; if operating beyond 59 to 77 °F (15 to 25 °C), add ±0.15%/ °C full-scale.






Delivery information: Includes nIST-traceable calibration report supplied by the manufacturer.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Proven design uses metal body components for added durability
Accumulated flow can be logged using an optional totalizer
Includes NIST-traceable certificate

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait