Master Flex Flow Controllers 32668-20 Aalborg GFCS, Stainless Steel Body for Air/N2/CO, 0 to 15LPM 1pc

Rp129.999.900
Persediaan

Spesifikasi Produk

Model Number 32668-20
Unit 1pc
Minimum Flow Rate (L/minute) 0 (0 cm³/min)
Repeatability (%) ±0.2 full-scale
Certification Yes
Accuracy (%) ±1 full-scale
Deskripsi Mass Flow Controller, Universal COMM, for Air/N2/CO, 0 to 15 sL/min
Maximum Flow Rate (L/minute) 15 (15000 cm³/min)
Maximum Operating Temperature (°C) 50 (122°F)
Gas Type Air, Nitrogen, Carbon Monoxide
Pressure Drop at Max. Flow (psid) 2
Output voltage (V) 0 to 5DC (2000 Ω minimum load)
Berat (Kg) 1.7
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All models include a calibration certificate to NIST-traceable standards. Flow rates are unaffected by modest temperature and pressure variations-providing excellent response and accuracy Nonclogging straight-tube sensor ensures laminar gas flow for more accurate measurements.









All models include a calibration certificate to NIST-traceable standards.
Flow rates are unaffected by modest temperature and pressure variationsproviding excellent response and accuracy
Nonclogging straight-tube sensor ensures laminar gas flow for more accurate measurements





This flow controller may be paired with an existing control system, but has been designed to be used with the Mass Flow Command Modules in Series 32681-XX.

This controller element includes both a flowmeter element and electromagnetically actuated control valve. The flowmeter design features an advanced straight-tube thermal dispersion sensor that ensures accurate and repeatable results. Gas flow measurements are unaffected by moderate temperature and pressure variations at the inlet.

The meter allows for a four-point calibration across the flow range to improve meter linearity. An NIST-traceable calibration certificate is included for each controller unit.

Each controller is factory calibrated for use with a specific gas. One key benefit of this design is its strong repeatability characteristics, making it ideal for use in applications where the variability of multiple controllers can affect the quality of a process.

Controller is easily connected to the command module using an 8-ft long flat cable with integrated multipin D-sub connector (included). To protect from wiring errors, each controller is protected from shorting or polarity reversal by a resettable fuse.

Wetted parts for the controller are 316 SS and Viton O-rings. Buna-N, Kalrez or Neoprene O-rings are available upon request.

These controllers operate and maintain the stated full-scale accuracy and linearity at inlet pressures between 10 and 60 psi (0.68 to 4.10 bars) and gas temperatures between 59 and 77 °F (15 to 25 °C). If operating outside 10 to 60 psi, add ±0.01%/psi full-scale (±0.145fi/bar); if operating outside 59 to 77 °F, add ±0.08%/°F full-scale (±0.15%/°C).






KARLEZ, VITON-Reg TM DuPont Dow Elastometers L.L.C.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
All models include a calibration certificate to NIST-traceable standards.
Flow rates are unaffected by modest temperature and pressure variationsproviding excellent response and accuracy
Nonclogging straight-tube sensor ensures laminar gas flow for more accurate measurements

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait