MSI Storage M390 SPATIUM NVME M.2 250GB 1unit

#Nomor SKU S037250638
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number M390
Unit 1unit
Capacity (gb) 250
Controller Phison E15T
Flash Memory 3D Nand
Form Factory M.2 2280
Interface PCIe Gen3x4, NVMe 1.4
Compatibility PCIe Gen3 / Gen2 / Gen1
Dimensions (LxWxH) (mm) 80.00x22.00x2.15
Maximum Sequential Read Up to (MB/s) 3300
Maximum Sequential Write Up to (MB/s) 1200
Random Read 4KB Up to (IOPS) 150000
Random Write 4KB Up to (IOPS) 300000
Maximum Operating Power (W) 3.2
Idle Power PS3 (MW) 30
Low Power L1.2 (MW) 5
Operating Temperature (°C) 0 to 70
Storage Temperature (°C) -40 to 85
Terabytes Written (TBW) 150
Mean Time Between Failure (hour) Up to 1500000
Berat (Kg) 0.5
Tanggal Produk Terdaftar 26 June 2023
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SPATIUM M390 NVMe M.2
PCIe Gen3x4 interface and complies with the NVMe 1.4 standard
Sequential Read speeds up to 3300MB/s and Write speeds up to 3000MB/s
Up to 1200 TBW
Built-in data security and error-correction capabilities
250GB to 2TB capacities in M.2 2280 form factor
Suitable for both desktop and notebook
Feature
ADVANCED FEATURES
TRIM (Performance Optimization, OS support required)
SMART (Self-Monitoring, Analysis and Reporting Technology)
LDPC (Low Density Parity Check) ECC Algorithm
End to End Data Path Protection
APST (Autonomous Power State Transition)
Pyrite (Encryption, Data Security)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan