MSI Graphics Card GTX 1660 SUPER GTX 1660 SUPER VENTUS XS OC 1unit
Rp11.999.900
Persediaan
Spesifikasi Produk
| Model Number | GTX 1660 SUPER |
|---|---|
| Unit | 1unit |
| Graphics Processing Unit | NVIDIA® GeForce® GTX 1660 SUPER™ |
| Interface | PCI Express x16 3.0 |
| Memory (GB) | 6 GDDR6 |
| Power Consumption (W) | 125 |
| Directx Version Support | 12 API |
| Card Dimensions (mm) | 247x127x46 |
| Maximum Display | 4 |
| Output | DisplayPort x 3 (v1.4) / HDMI™ 2.0b x 1 |
| G-Sync Technology | Yes |
| Cores | 1408 Units |
| Adaptive Vertical Sync | Yes |
| Boost/Base Core Clock (MHz) | Boost : 1815 |
| Memory Interface | 192-bit |
| Memory Clock Speed (Gbps) | 14 |
| HDCP Support | 2.2 |
| Recommended Power Supply (W) | 450 |
| Power Connectors | 8-pin x1 |
| Virtual Reality Ready | Yes |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 26 June 2023 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
Core/Memory
Boost Clock / Memory Speed
1815 MHz / 14 Gbps
6GB GDDR6
DisplayPort x 3 / HDMI™ x 1
TORX Fan 2.0
Dispersion fan blade: Steep curved blade accelerating the airflow
Traditional fan blade: Provides steady airflow to massive heat sink below
Afterburner Overclocking Utility
OC Scanner: An automated function finds the highest stable overclock settings.
Kombustor: The latest DirectX versions benchmark supporting.
Predator: In-game video recording.
NVIDIA G-SYNC™ and HDR
Get smooth, tear-free gameplay at refresh rates up to 240 Hz, plus HDR, and more. This is the ultimate gaming display and the go-to equipment for enthusiast gamers.
Boost Clock / Memory Speed
1815 MHz / 14 Gbps
6GB GDDR6
DisplayPort x 3 / HDMI™ x 1
TORX Fan 2.0
Dispersion fan blade: Steep curved blade accelerating the airflow
Traditional fan blade: Provides steady airflow to massive heat sink below
Afterburner Overclocking Utility
OC Scanner: An automated function finds the highest stable overclock settings.
Kombustor: The latest DirectX versions benchmark supporting.
Predator: In-game video recording.
NVIDIA G-SYNC™ and HDR
Get smooth, tear-free gameplay at refresh rates up to 240 Hz, plus HDR, and more. This is the ultimate gaming display and the go-to equipment for enthusiast gamers.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan