MSI Graphics Card RTX 3060 RTX 3060 (12GB) RTX 3060 VENTUS 2X 12G OC 1unit
Rp19.999.900
Persediaan
Spesifikasi Produk
| Model Number | RTX 3060 (12GB) |
|---|---|
| Unit | 1unit |
| Graphics Processing Unit | NVIDIA® GeForce RTX™ 3060 |
| Interface | PCI Express® Gen 4 |
| Power Consumption (W) | 170 |
| Output | DisplayPort x 3 (v1.4a) HDMI™ x 1 (Supports 4K@120Hz as specified in HDMI™ 2.1) |
| Card Dimensions (mm) | 305x120x42 |
| Memory (GB) | GDDR6 12 |
| Memory Bus | 192-bit |
| Cuda Cores | 3584 Units |
| HDCP Support | Yes |
| Core Clocks (MHz) | Boost: 1807 |
| Power Connectors | 8-pin x1 |
| Recommended Power Supply (W) | 550 |
| Memory Speed (Gbps) | 15 |
| Directx Version Support | 12 API |
| Opengl Version Support | 4.6 |
| Maximum Displays | 4 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 26 June 2023 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
The GeForce RTX™ 3060 lets you take on the latest games using the power of Ampere—NVIDIA's 2nd generation RTX architecture. Get incredible performance with enhanced Ray Tracing Cores and Tensor Cores, new streaming multiprocessors, and high-speed G6 memory.
Core / Memory
Boost Clock / Memory Speed
1807 MHz / 15 Gbps
12GB GDDR6
DisplayPort x 3 (v1.4a)
HDMI™ x 1 (Supports 4K@120Hz as specified in HDMI™ 2.1)
Triple Fan Thermal Design
TORX Fan 3.0: The award-winning MSI TORX Fan 3.0 design creates high static pressure and pushes the limits of thermal performance.
Zero Frozr: Calm before the storm, keeping fans still and maintaining silence until cooling is needed.
Thermal Padding: An abundance of thermal pads use any chance for additional heat transfer directly from the components.
MSI Center
The exclusive MSI Center software lets you monitor, tweak, and optimize MSI products in real-time.
Core / Memory
Boost Clock / Memory Speed
1807 MHz / 15 Gbps
12GB GDDR6
DisplayPort x 3 (v1.4a)
HDMI™ x 1 (Supports 4K@120Hz as specified in HDMI™ 2.1)
Triple Fan Thermal Design
TORX Fan 3.0: The award-winning MSI TORX Fan 3.0 design creates high static pressure and pushes the limits of thermal performance.
Zero Frozr: Calm before the storm, keeping fans still and maintaining silence until cooling is needed.
Thermal Padding: An abundance of thermal pads use any chance for additional heat transfer directly from the components.
MSI Center
The exclusive MSI Center software lets you monitor, tweak, and optimize MSI products in real-time.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20RTX%203060%20VENTUS%202X%2012G%20OC%201unit/6gS037250232-1.jpg)