MSI Graphics Card RTX-3070-TI RTX-3070-Ti-VENTUS-3X--OC 1unit

#Nomor SKU S037250157
Wishlist
Rp27.999.900
Persediaan

Spesifikasi Produk

Model Number RTX-3070-TI
Unit 1unit
Graphics Processing Unit NVIDIA® GeForce RTX™ 3070 Ti
Interface PCI Express® Gen 4
Core Clocks (MHz) Boost: 1800
Cuda Cores 6144 Units
Memory Speed (Gbps) 19
Memory (GB) GDDR6X 8
Memory Bus 256-bit
Output DisplayPort x 3 (v1.4a) HDMI™ x 1 (Supports 4K@120Hz as specified in HDMI™ 2.1)
HDCP Support Yes
Power Consumption (W) 290
Power Connectors 8-pin x1
Recommended Power Supply (W) 750
Card Dimensions (mm) 305x120x57
Directx Version Support 12 API
Opengl Version Support 4.6
Maximum Displays 4
G-Sync Technology Yes
Digital Maximum Resolution 7680x4320
VR Ready Yes
Adaptive Vertical Sync Yes
Berat (Kg) 0.5
Tanggal Produk Terdaftar 26 June 2023
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The GeForce RTX™ 3070 Ti graphics card is powered by Ampere—NVIDIA’s 2nd gen RTX architecture. Built with enhanced RT Cores and Tensor Cores, new streaming multiprocessors, and superfast G6X memory, it gives you the power you need to rip through the most demanding games.

Core / Memory
Boost Clock / Memory Speed
1800 MHz / 19 Gbps
8GB GDDR6X
DisplayPort x 3 (v1.4a)
HDMI™ x 1 (Supports 4K@120Hz as specified in HDMI™ 2.1)
Metal backplate
Premium metal backplate provides a nice visual finish to the card. It also strengthens the card and thanks to some cleverly place thermal pads even helps to keep the temperature low.
Core Pipe
Precision-crafted heat pipes ensure max contact to the GPU and spread heat along the full length of the heatsink.
Triple Fan Thermal Design
TORX Fan 3.0: The award-winning MSI TORX Fan 3.0 design creates high static pressure and pushes the limits of thermal performance.
Zero Frozr: Calm before the storm, keeping fans still and maintaining silence until cooling is needed.
Thermal Padding: An abundance of thermal pads use any chance for additional heat transfer directly from the components.
MSI Center
The exclusive MSI Center software lets you monitor, tweak, and optimize MSI products in real-time.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan