MSI Graphics Card RTX-3070-TI RTX-3070-Ti-GAMING-X-TRIO 1unit
Rp29.999.900
Persediaan
Spesifikasi Produk
| Model Number | RTX-3070-TI |
|---|---|
| Unit | 1unit |
| Graphics Processing Unit | NVIDIA® GeForce RTX™ 3070 Ti |
| Interface | PCI Express® Gen 4 |
| Core Clocks (MHz) | Boost: 1830 |
| Cuda Cores | 6144 Units |
| Memory Speed (Gbps) | 19 |
| Memory (GB) | GDDR6X 8 |
| Memory Bus | 256-bit |
| Output | DisplayPort x 3 (v1.4a) HDMI™ x 1 (Supports 4K@120Hz as specified in HDMI™ 2.1) |
| HDCP Support | Yes |
| Power Consumption (W) | 310 |
| Power Connectors | 8-pin x1 |
| Recommended Power Supply (W) | 750 |
| Card Dimensions (mm) | 323x140x56 |
| Directx Version Support | 12 API |
| Opengl Version Support | 4.6 |
| Maximum Displays | 4 |
| G-Sync Technology | Yes |
| Digital Maximum Resolution | 7680x4320 |
| VR Ready | Yes |
| Adaptive Vertical Sync | Yes |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 26 June 2023 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
The GeForce RTX™ 3070 Ti graphics card is powered by Ampere—NVIDIA’s 2nd gen RTX architecture. Built with enhanced RT Cores and Tensor Cores, new streaming multiprocessors, and superfast G6X memory, it gives you the power you need to rip through the most demanding games.
Boost Clock / Memory Speed
1830 MHz / 19 Gbps
8GB GDDR6X
DisplayPort x 3 (v1.4a)
HDMI™ x 1 (Supports 4K@120Hz as specified in HDMI™ 2.1)
TRI FROZR 2 Thermal Design
TORX Fan 4.0: A masterpiece of teamwork, fan blades work in pairs to create unprecedented levels of focused air pressure.
Core Pipe: Precision-crafted heat pipes ensure max contact to the GPU and spread heat along the full length of the heatsink.
Airflow Control: Don't sweat it, Airflow Control guides the air to exactly where it needs to be for maximum cooling.
RGB Mystic Light
Mystic Light gives you complete control of the RGB lighting for MSI devices and compatible RGB products.
MSI Center
The exclusive MSI Center software lets you monitor, tweak and optimize MSI products in real-time.
Boost Clock / Memory Speed
1830 MHz / 19 Gbps
8GB GDDR6X
DisplayPort x 3 (v1.4a)
HDMI™ x 1 (Supports 4K@120Hz as specified in HDMI™ 2.1)
TRI FROZR 2 Thermal Design
TORX Fan 4.0: A masterpiece of teamwork, fan blades work in pairs to create unprecedented levels of focused air pressure.
Core Pipe: Precision-crafted heat pipes ensure max contact to the GPU and spread heat along the full length of the heatsink.
Airflow Control: Don't sweat it, Airflow Control guides the air to exactly where it needs to be for maximum cooling.
RGB Mystic Light
Mystic Light gives you complete control of the RGB lighting for MSI devices and compatible RGB products.
MSI Center
The exclusive MSI Center software lets you monitor, tweak and optimize MSI products in real-time.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan