MSI Graphics Card RTX-4090 RTX-4090-GAMING-X-TRIO-24G 1unit
Rp99.999.900
Persediaan
Spesifikasi Produk
| Model Number | RTX-4090 |
|---|---|
| Unit | 1unit |
| Graphics Processing Unit | NVIDIA® GeForce RTX™ 4090 |
| Interface | PCI Express® Gen 4 |
| Core Clocks (MHz) | Extreme Performance: 2610 (MSI Center) Boost: 2595 (GAMING & SILENT Mode) |
| Cuda Cores | 16384 Units |
| Memory Speed (Gbps) | 21 |
| Memory (GB) | GDDR6X 24 |
| Memory Bus | 384-bit |
| Output | DisplayPort x 3 (v1.4a) HDMI™ x 1 (Supports 4K@120Hz HDR, 8K@60Hz HDR, and Variable Refresh Rate as specified in HDMI™ 2.1a) |
| HDCP Support | Yes |
| Power Consumption (W) | 450 |
| Power Connectors | 16-pin x1 |
| Recommended Power Supply (W) | 850 |
| Card Dimensions (mm) | 337x140x77 |
| Directx Version Support | 12 Ultimate |
| Opengl Version Support | 4.6 |
| Maximum Displays | 4 |
| G-Sync Technology | Yes |
| Digital Maximum Resolution | 7680x4320 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 26 June 2023 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
GeForce RTX™ 4090 GAMING X TRIO 24G
WITH DLSS 3
The NVIDIA® GeForce RTX™ 4090 is the ultimate GeForce GPU. It brings an enormous leap in performance, efficiency, and AI-powered graphics with DLSS 3. Experience ultra-high performance gaming, incredibly detailed virtual worlds with ray tracing, unprecedented productivity, and new ways to create. It’s powered by the NVIDIA Ada Lovelace architecture and comes with 24 GB of G6X memory to deliver the ultimate experience for gamers and creators.
Boost Clock / Memory Speed
2595 MHz / 21 Gbps
24GB GDDR6X
DisplayPort x 3 (v1.4a)
HDMI™ x 1 (Supports 4K@120Hz HDR, 8K@60Hz HDR, and Variable Refresh Rate as specified in HDMI™ 2.1a)
TRI FROZR 3 Thermal Design
TORX Fan 5.0: Fan blades linked by ring arcs and a fan cowl work together to stabilize and maintain high-pressure airflow.
Copper Baseplate: Heat from the GPU and memory modules is captured by a copper baseplate and then rapidly transferred to Core Pipes.
Core Pipe: A section of square-shape heat pipes make maximum contact over the GPU, then spread the heat to the heatsink.
Airflow Control: Sections of different heatsink fins disrupt unwanted airflow harmonics and reduce noise.
Dual BIOS
Dual BIOS gives you the choice to prioritize full performance in GAMING mode or low noise in SILENT mode.
Afterburner
Take full control with the most recognized and widely used graphics card overclocking software in the world.
MSI Center
The exclusive MSI Center software lets you monitor, tweak and optimize MSI products in real-time.
WITH DLSS 3
The NVIDIA® GeForce RTX™ 4090 is the ultimate GeForce GPU. It brings an enormous leap in performance, efficiency, and AI-powered graphics with DLSS 3. Experience ultra-high performance gaming, incredibly detailed virtual worlds with ray tracing, unprecedented productivity, and new ways to create. It’s powered by the NVIDIA Ada Lovelace architecture and comes with 24 GB of G6X memory to deliver the ultimate experience for gamers and creators.
Boost Clock / Memory Speed
2595 MHz / 21 Gbps
24GB GDDR6X
DisplayPort x 3 (v1.4a)
HDMI™ x 1 (Supports 4K@120Hz HDR, 8K@60Hz HDR, and Variable Refresh Rate as specified in HDMI™ 2.1a)
TRI FROZR 3 Thermal Design
TORX Fan 5.0: Fan blades linked by ring arcs and a fan cowl work together to stabilize and maintain high-pressure airflow.
Copper Baseplate: Heat from the GPU and memory modules is captured by a copper baseplate and then rapidly transferred to Core Pipes.
Core Pipe: A section of square-shape heat pipes make maximum contact over the GPU, then spread the heat to the heatsink.
Airflow Control: Sections of different heatsink fins disrupt unwanted airflow harmonics and reduce noise.
Dual BIOS
Dual BIOS gives you the choice to prioritize full performance in GAMING mode or low noise in SILENT mode.
Afterburner
Take full control with the most recognized and widely used graphics card overclocking software in the world.
MSI Center
The exclusive MSI Center software lets you monitor, tweak and optimize MSI products in real-time.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan