MSI Graphics Card RTX-4090 RTX-4090-SUPRIM-LIQUID-X-24G 1unit
Rp109.999.900
Persediaan
Spesifikasi Produk
| Model Number | RTX-4090 |
|---|---|
| Unit | 1unit |
| Graphics Processing Unit | NVIDIA® GeForce RTX™ 4090 |
| Interface | PCI Express® Gen 4 |
| Core Clocks (MHz) | Extreme Performance: 2640 (MSI Center) Boost: 2625 (GAMING & SILENT Mode) |
| Cuda Cores | 16384 Units |
| Memory Speed (Gbps) | 21 |
| Memory (GB) | GDDR6X 24 |
| Memory Bus | 384-bit |
| Output | DisplayPort x 3 (v1.4a) HDMI™ x 1 (Supports 4K@120Hz HDR, 8K@60Hz HDR, and Variable Refresh Rate as specified in HDMI™ 2.1a) |
| HDCP Support | Yes |
| Power Consumption (W) | Silent mode: 450, Gaming mode: 480 |
| Power Connectors | 16-pin x1 |
| Recommended Power Supply (W) | 1000 (min. 850W) |
| Card Dimensions (mm) | Card: 280 x 140 x 43 radiator + fan: 274 x 121 x 55 Tube length: L470 ± 10 x D11.2 |
| Directx Version Support | 12 Ultimate |
| Opengl Version Support | 4.6 |
| Maximum Displays | 4 |
| G-Sync Technology | Yes |
| Digital Maximum Resolution | 7680x4320 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 26 June 2023 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
GeForce RTX™ 4090 SUPRIM LIQUID X 24G
WITH DLSS 3
The NVIDIA® GeForce RTX™ 4090 is the ultimate GeForce GPU. It brings an enormous leap in performance, efficiency, and AI-powered graphics with DLSS 3. Experience ultra-high performance gaming, incredibly detailed virtual worlds with ray tracing, unprecedented productivity, and new ways to create. It’s powered by the NVIDIA Ada Lovelace architecture and comes with 24 GB of G6X memory to deliver the ultimate experience for gamers and creators.
Core / Memory
Boost Clock / Memory Speed
2625 MHz / 21 Gbps
24GB GDDR6X
DisplayPort x 3 (v1.4a)
HDMI™ x 1 (Supports 4K@120Hz HDR, 8K@60Hz HDR, and Variable Refresh Rate as specified in HDMI™ 2.1a)
Metal backplate
Premium metal backplate provides a nice visual finish to the card. It also strengthens the card and thanks to some cleverly place thermal pads even helps to keep the temperature low.
TORX FAN 5.0
Fan blades linked by ring arcs and a fan cowl work together to stabilize and maintain high-pressure airflow.
Micro-Fin Copper Base
A copper base with fine micro-fins immersed in the liquid stream effectively transfers heat away from the VRAM and GPU.
Quick And Easy Installation
The closed-loop cooling solution requires no additional maintenance or assembly.
Zero Frozr
Calm before the storm, keeping fans still and maintaining silence until cooling is needed.
MSI Center
The exclusive MSI Center software lets you monitor, tweak, and optimize MSI products in real-time.
WITH DLSS 3
The NVIDIA® GeForce RTX™ 4090 is the ultimate GeForce GPU. It brings an enormous leap in performance, efficiency, and AI-powered graphics with DLSS 3. Experience ultra-high performance gaming, incredibly detailed virtual worlds with ray tracing, unprecedented productivity, and new ways to create. It’s powered by the NVIDIA Ada Lovelace architecture and comes with 24 GB of G6X memory to deliver the ultimate experience for gamers and creators.
Core / Memory
Boost Clock / Memory Speed
2625 MHz / 21 Gbps
24GB GDDR6X
DisplayPort x 3 (v1.4a)
HDMI™ x 1 (Supports 4K@120Hz HDR, 8K@60Hz HDR, and Variable Refresh Rate as specified in HDMI™ 2.1a)
Metal backplate
Premium metal backplate provides a nice visual finish to the card. It also strengthens the card and thanks to some cleverly place thermal pads even helps to keep the temperature low.
TORX FAN 5.0
Fan blades linked by ring arcs and a fan cowl work together to stabilize and maintain high-pressure airflow.
Micro-Fin Copper Base
A copper base with fine micro-fins immersed in the liquid stream effectively transfers heat away from the VRAM and GPU.
Quick And Easy Installation
The closed-loop cooling solution requires no additional maintenance or assembly.
Zero Frozr
Calm before the storm, keeping fans still and maintaining silence until cooling is needed.
MSI Center
The exclusive MSI Center software lets you monitor, tweak, and optimize MSI products in real-time.
Feature
DURABLE TUBINGBraided PVC tubes resist permeation and remain elastic even under intense environmental conditions.
HARDENING THE DETAILS
The fully custom PCB has been built up with an advanced circuit layout and outfitted with premium componentry.
BRINGING IT ALL TOGETHER
MSI's exclusive MSI Center software helps you get the most out of your MSI products. Monitor, tweak, and optimize in real-time with just a few clicks.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan