MSI Motherboard H510 H510M BOMBER 1unit
Rp3.999.900
Persediaan
Spesifikasi Produk
| Model Number | H510 |
|---|---|
| Unit | 1unit |
| Chipset | Intel® H510 Chipset |
| Processor | Supports 10th Gen Intel® Core™ Processors, 11th Gen Intel® Core™ Processors, Pentium® Gold and Celeron® Processors |
| Expansion Slot | 1x PCIe x16 slot (From CPU) Support up to PCIe 4.0 for 11th Gen Intel® CPU Support up to PCIe 3.0 for 10th Gen Intel® CPU 1x PCIe 3.0 x1 slot (From PCH) 1x M.2 slot with E key for WiFi (PCIe) module only(M2_2) |
| Storage | 4x SATA 6Gb/s ports (From H510 Chipset) 1x M.2 slot (Key M) M2_1 slot (From H510 Chipset) Supports up to PCIe 3.0 x4 Supports SATA 6Gb/s1 Supports 2242/ 2260/ 2280 storage devices SATA4 will be unavailable when installing M.2 SATA SSD in the M2_1 slot. |
| Audio | Realtek® ALC892/ ALC897 Codec 7.1-Channel High Definition Audio |
| LAN | 1x Intel® I219V 1Gbps LAN controller |
| LED Feature | 4x EZ Debug LED 1x 4-pin RGB LED connector 1x 3-pin RAINBOW LED connector |
| Dimensions (mm) | mATX Form Factor 236x202 (9.29x7.95 inch) |
| Mounting | 6 mounting holes |
| Operating System | Support for Windows® 10 64-bit |
| Back Panel Ports | -HDMI -VGA -DisplayPort -LAN port -Audio connector -USB 2.0 -USB 3.2 Gen 1 5Gbps Type-A -USB 2.0 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 26 June 2023 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
PRO series helps users work smarter by delivering an efficient and productive experience. Featuring stable functionality and high-quality assembly, PRO series motherboards provide not only optimized professional workflows but also less troubleshooting and longevity
MSI H510M BOMBER (MATX)
- Supports 10th Gen Intel® Core™, 11th Gen Intel® Core™, Pentium® Gold and Celeron® processors for LGA 1200 socket
- Supports DDR4 Memory, up to 3200(Max) MHz
- Core Boost: With premium layout and digital power design to support more cores and provide better performance.
- DDR4 Boost: Advanced technology to deliver pure data signals for the best performance and stability.
- Lightning Fast Experience: PCIe 4.0
- Turbo M.2: Running at PCI-E Gen3 x4 maximizes performance for NVMe based SSDs
- Audio Boost: Reward your ears with studio grade sound quality
- Steel Armor: Protecting VGA cards against bending and EMI for better performance, stability and strength.
MSI H510M BOMBER (MATX)
- Supports 10th Gen Intel® Core™, 11th Gen Intel® Core™, Pentium® Gold and Celeron® processors for LGA 1200 socket
- Supports DDR4 Memory, up to 3200(Max) MHz
- Core Boost: With premium layout and digital power design to support more cores and provide better performance.
- DDR4 Boost: Advanced technology to deliver pure data signals for the best performance and stability.
- Lightning Fast Experience: PCIe 4.0
- Turbo M.2: Running at PCI-E Gen3 x4 maximizes performance for NVMe based SSDs
- Audio Boost: Reward your ears with studio grade sound quality
- Steel Armor: Protecting VGA cards against bending and EMI for better performance, stability and strength.
Feature
Memory2x DDR4 memory slots, support up to 64GB1
Supports 1R 2133/ 2666/ 2933 MHz for 10th Gen Intel® CPU (by JEDEC & POR)
Supports 1R 2133/ 2666/ 2933/ 3200 MHz for 11th Gen Intel® CPU (by JEDEC & POR)
Supports Dual-Channel mode
Supports non-ECC, un-buffered memory
Supports Intel® Extreme Memory Profile (XMP)
Onboard Graphics
1x HDMI 2.0b with HDR port, supports a maximum resolution of 4K 60Hz 1 2
1x VGA port, supports a maximum resolution of 2048×1536 60Hz, 1920×1200 60Hz1
1x DisplayPort 1.4 port, supports a maximum resolution of 4K 60Hz1 2
Available only on processors featuring integrated graphics.
Graphics specifications may vary depending on the CPU installed.
Intel® H510 Chipset
4x USB 3.2 Gen 1 5Gbps ports (2 Type-A ports on the back panel, 2 ports available through the internal USB connector)
6x USB 2.0 ports (4 Type-A ports on the back panel(hub-GL850G), 2 ports available through the internal USB 2.0 connector)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan