MSI Motherboard H610 H610M BOMBER DDR4 1unit

#Nomor SKU S037249953
Wishlist
Rp4.799.900
Persediaan

Spesifikasi Produk

Model Number H610
Unit 1unit
Chipset Intel® H610 Chipset
CPU (Maximum Support) i9
Maximum Memory (GB) 64
DIMM Slots 2
Memory DDR4 3200(MAX) / 3000 / 2933 / 2800 / 2666 / 2400 / 2133 MHz
USB USB 3.2 PORTS (FRONT) 2(Gen 1, Type A), USB 3.2 PORTS (REAR) 4(Gen 1, Type A)
PCI-E X16 1
SATAIII 4
PCI-E X1 1
VGA 1
HDMI 1
Audio Ports (rear) Realtek® ALC892/ ALC897 Codec
Form Factor micro-ATX
DirectX 12
Berat (Kg) 0.5
Tanggal Produk Terdaftar 26 June 2023
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
H610M BOMBER DDR4
Supports 12th Gen Intel® Core™, Pentium® Gold and Celeron® processors for LGA 1700 socket
Supports DDR4 Memory, up to 3200(MAX) MHz
Core Boost : With premium layout and digital power design to support more cores and provide better performance
Memory Boost: Advanced technology to deliver pure data signals for the best performance, stability and compatibility
Lightning Fast Experience: PCIe 4.0
Audio Boost: Reward your ears with studio grade sound quality
Steel Armor: Protecting VGA cards against bending and EMI for better performance, stability and strength.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan