MSI Motherboard B760 PRO B760M-A Wifi DDR4 1unit
Rp8.099.900
Persediaan
Spesifikasi Produk
| Model Number | B760 |
|---|---|
| Unit | 1unit |
| Chipset | INTEL B760 |
| CPU Support | Supports 12th/13th Gen Intel® Core™ Processors, Pentium® Gold and Celeron® Processors LGA 1700 |
| Operating System | Support for Windows® 11 64-bit, Windows® 10 64-bit |
| Expansion Slot | 2x PCI-E x16 slot 1x PCI-E x1 slot PCI_E1 Gen PCIe 4.0 supports up to x16 (From CPU) PCI_E2 Gen PCIe 3.0 supports up to x1 (From Chipset) PCI_E3 Gen PCIe 4.0 supports up to x4 (From Chipset) |
| PCB Dimension | mATX 243.84mmx243.84mm |
| Raid | Supports RAID 0, RAID 1, RAID 5 and RAID 10 for SATA storage devices |
| USB | 2x USB 2.0 (Rear) 4x USB 2.0 (Front) 2x USB 3.2 Gen1 Type A (Rear) 4x USB 3.2 Gen1 Type A (Front) 1x USB 3.2 Gen1 Type C (Front) 2x USB 3.2 Gen2 Type A (Rear) |
| LAN | Realtek® RTL8125BG 2.5G LAN |
| Audio | Realtek® ALC897 Codec 7.1-Channel High Definition Audio |
| LED Feature | 4x EZ Debug LED |
| Onboard Graphics | 2x HDMI™ Support HDMI™ 2.1, maximum resolution of 4K 60Hz* 2x DisplayPort Support DP 1.4, maximum resolution of 4K 60Hz* *Available only on processors featuring integrated graphics. Graphics specifications may vary depending on the CPU installed. |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 26 June 2023 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
PRO B760M-A WIFI DDR4
Supports 12th/13th Gen Intel® Core™, Pentium® Gold and Celeron® processors for LGA 1700 socket
Supports DDR4 Memory, Dual Channel DDR4 5333+MHz (OC)
Enhanced Power Design: 12+1 Duet Rail Power System with P-PAK, 8-pin + 4-pin CPU power connectors, Core Boost, Memory Boost
Premium Thermal Solution: Extended Heatsink, MOSFET thermal pads rated for 7W/mK, additional choke thermal pads and M.2 Shield Frozr are built for high performance system and non-stop gaming experience
High Quality PCB: 6-layer PCB made by 2oz thickened copper and server grade level material
Lightning Fast Game experience: PCIe 4.0 slot, Lightning Gen 4 x4 M.2
Intel Turbo USB 3.2 Gen 2: Powered by Intel USB 3.2 Gen2 controller, Turbo USB ensures an uninterrupted connection with more stability and fastest USB speeds
2.5G LAN with Wi-Fi 6E Solution: Upgraded network solution for professional and multimedia use. Delivers a secure, stable and fast network connection
AUDIO BOOST: Reward your ears with studio grade sound quality for the most immersive gaming experience
Supports 12th/13th Gen Intel® Core™, Pentium® Gold and Celeron® processors for LGA 1700 socket
Supports DDR4 Memory, Dual Channel DDR4 5333+MHz (OC)
Enhanced Power Design: 12+1 Duet Rail Power System with P-PAK, 8-pin + 4-pin CPU power connectors, Core Boost, Memory Boost
Premium Thermal Solution: Extended Heatsink, MOSFET thermal pads rated for 7W/mK, additional choke thermal pads and M.2 Shield Frozr are built for high performance system and non-stop gaming experience
High Quality PCB: 6-layer PCB made by 2oz thickened copper and server grade level material
Lightning Fast Game experience: PCIe 4.0 slot, Lightning Gen 4 x4 M.2
Intel Turbo USB 3.2 Gen 2: Powered by Intel USB 3.2 Gen2 controller, Turbo USB ensures an uninterrupted connection with more stability and fastest USB speeds
2.5G LAN with Wi-Fi 6E Solution: Upgraded network solution for professional and multimedia use. Delivers a secure, stable and fast network connection
AUDIO BOOST: Reward your ears with studio grade sound quality for the most immersive gaming experience
Feature
MEMORY 4x DDR4, Maximum Memory Capacity 128GBMemory Support 5333(OC)/ 5200(OC)/ 5066(OC)/ 5000(OC)/ 4800(OC)/ 4600(OC)/ 4400(OC)/ 4266(OC)/ 4200(OC)/ 4000(OC)/ 3800(OC)/ 3733(OC)/ 3600(OC)/ 3466(OC)/ 3400(OC)/ 3333(OC)/ 3200(JEDEC)/ 2933(JEDEC)/ 2666(JEDEC)/ 2400(JEDEC)/ 2133(JEDEC)
Max. overclocking frequency:
• 1DPC 1R Max speed up to 5333+ MHz
• 1DPC 2R Max speed up to 4800+ MHz
• 2DPC 1R Max speed up to 4400+ MHz
• 2DPC 2R Max speed up to 4000+ MHz
Supports Dual-Channel mode
Supports non-ECC, un-buffered memory
Supports Intel® Extreme Memory Profile (XMP)
INTERNAL I/O 1x Power Connector(ATX_PWR)
2x Power Connector(CPU_PWR)
1x CPU Fan
1x Pump Fan
2x System Fan
2x Front Panel (JFP)
1x Chassis Intrusion (JCI)
1x Front Audio (JAUD)
1x Com Port (JCOM)
2x Addressable V2 RGB LED connector (JARGB_V2)
1x RGB LED connector(JRGB)
1x TPM pin header(Support TPM 2.0)
4x USB 2.0 ports
4x USB 3.2 Gen1 Type A ports
1x USB 3.2 Gen1 Type C ports
Wireless/Bluetooth
Intel® Wi-Fi 6E
The Wireless module is pre-installed in the M.2 (Key-E) slot
Supports MU-MIMO TX/RX, 2.4GHz / 5GHz / 6GHz* (160MHz) up to 2.4Gbps
Supports 802.11 a/ b/ g/ n/ ac/ ax
Supports Bluetooth® 5.3, FIPS, FISMA
* Wi-Fi 6E 6GHz may depend on every country’s regulations and will be ready in Windows 11.
** Bluetooth 5.3 will be ready in Windows 10 build 21H1 and Windows 11.
Storage
2x M.2
M.2_1 Source (From CPU) supports up to PCIe 4.0 x4 , supports 2280/2260/2242 devices
M.2_2 Source (From Chipset) supports up to PCIe 4.0 x4 / SATA mode, supports 2280/2260/2242 devices
4x SATA 6G
* SATA8 will be unavailable when installing M.2 SATA SSD in the M2_2 slot.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan