MSI Motherboard B760 MAG B760 TOMAHAWK Wifi 1unit
Rp12.999.900
Persediaan
Spesifikasi Produk
| Model Number | B760 |
|---|---|
| Unit | 1unit |
| Chipset | INTEL B760 |
| CPU Support | Supports 12th/13th Gen Intel® Core™ Processors, Pentium® Gold and Celeron® Processors LGA 1700 |
| Operating System | Support for Windows® 11 64-bit, Windows® 10 64-bit |
| Expansion Slot | 2x PCI-E x16 slot Supports x16/x4 1x PCI-E x1 slot PCI_E1 Gen PCIe 5.0 supports up to x16 (From CPU) PCI_E2 Gen PCIe 3.0 supports up to x4 (From Chipset) PCI_E3 Gen PCIe 4.0 supports up to x1 (From Chipset) |
| PCB Dimension | ATX 243.84mmx304.8mm |
| Raid | Supports RAID 0, RAID 1, RAID 5 and RAID 10 for SATA storage devices |
| USB | 4x USB 2.0 (Rear) 4x USB 2.0 (Front) 2x USB 3.2 Gen1 Type A (Front) 4x USB 3.2 Gen2 Type A (Rear) 1x USB 3.2 Gen2 Type C (Front) 1x USB 3.2 Gen2x2 Type C (Rear) |
| LAN | Realtek® 2.5Gbps LAN |
| Audio | Realtek® ALC897 Codec 7.1-Channel USB High Performance Audio Supports S/PDIF output |
| LED Feature | 4x EZ Debug LED |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 26 June 2023 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
MAG B760 TOMAHAWK WIFI
Supports 12th/ 13th Gen Intel® Core™, Pentium® Gold and Celeron® processors for LGA 1700 socket
Supports DDR5 Memory, up to 7000+(OC) MHz
Enhanced Power Design: 12+1+1 Duet Rail Power System, dual 8-pin CPU power connectors, Core Boost, Memory Boost
Lightning Fast Game experience: PCIe 5.0 slot, Lightning Gen 4 x4 M.2, USB 3.2 Gen 2x2
Premium Thermal Solution: Extended Heatsink Design and M.2 Shield Frozr are built for high performance system and non-stop works
AUDIO BOOST: Reward your ears with studio grade sound quality for the most immersive gaming experience
High Quality PCB: 6-layer PCB made by 2oz thickened copper and server grade level material
Supports 12th/ 13th Gen Intel® Core™, Pentium® Gold and Celeron® processors for LGA 1700 socket
Supports DDR5 Memory, up to 7000+(OC) MHz
Enhanced Power Design: 12+1+1 Duet Rail Power System, dual 8-pin CPU power connectors, Core Boost, Memory Boost
Lightning Fast Game experience: PCIe 5.0 slot, Lightning Gen 4 x4 M.2, USB 3.2 Gen 2x2
Premium Thermal Solution: Extended Heatsink Design and M.2 Shield Frozr are built for high performance system and non-stop works
AUDIO BOOST: Reward your ears with studio grade sound quality for the most immersive gaming experience
High Quality PCB: 6-layer PCB made by 2oz thickened copper and server grade level material
Feature
MEMORY 4x DDR5, Maximum Memory Capacity 192GBMemory Support 7000+(OC)/ 6800(OC)/ 6600(OC)/ 6400(OC)/ 6200(OC)/ 6000(OC)/ 5800(OC)/ 5600(JEDEC)/ 5400(JEDEC)/ 5200(JEDEC)/ 5000(JEDEC)/ 4800(JEDEC) MHz
Max. overclocking frequency:
• 1DPC 1R Max speed up to 7000+ MHz
• 1DPC 2R Max speed up to 6600+ MHz
• 2DPC 1R Max speed up to 6400+ MHz
• 2DPC 2R Max speed up to 5600+ MHz
Supports Dual-Channel mode
Supports non-ECC, un-buffered memory
Supports Intel® Extreme Memory Profile
INTERNAL I/O 1x Power Connector(ATX_PWR)
2x Power Connector(CPU_PWR)
1x CPU Fan
1x Pump Fan
5x System Fan
2x Front Panel (JFP)
1x Chassis Intrusion (JCI)
1x Front Audio (JAUD)
1x TBT connector (JTBT, supports RTD3)
1x Tuning Controller connector(JDASH)
2x Addressable V2 RGB LED connector (JARGB_V2)
2x RGB LED connector(JRGB)
1x TPM pin header(Support TPM 2.0)
4x USB 2.0 ports
2x USB 3.2 Gen1 Type A ports
1x USB 3.2 Gen2 Type C ports
Wireless/Bluetooth
Intel® Wi-Fi 6E
The Wireless module is pre-installed in the M.2 (Key-E) slot
Supports MU-MIMO TX/RX, 2.4GHz / 5GHz / 6GHz* (160MHz) up to 2.4Gbps
Supports 802.11 a/ b/ g/ n/ ac/ ax
Supports Bluetooth® 5.3, FIPS, FISMA
* Wi-Fi 6E 6GHz may depend on every country’s regulations and will be ready in Windows 11.
** Bluetooth 5.3 will be ready in Windows 10 build 21H1 and Windows 11.
Storage
3x M.2
M.2_1 Source (From CPU) supports up to PCIe 4.0 x4 , supports 22110/2280/2260/2242 devices
M.2_2 Source (From Chipset) supports up to PCIe 4.0 x4 , supports 2280/2260/2242 devices
M.2_3 Source (From Chipset) supports up to PCIe 4.0 x4 / SATA mode, supports 2280/2260/2242 devices
4x SATA 6G
Onboard Graphics
1x HDMI™
Support HDMITM 2.1 with HDR, maximum resolution of 4K 60Hz*
1x DisplayPort
Support DP 1.4, maximum resolution of 8K 60Hz*
*Available only on processors featuring integrated graphics. Graphics specifications may vary depending on the CPU installed.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan