MSI Motherboard Z690 MPG Z690 CARBON Wifi 1unit
Rp22.999.900
Persediaan
Spesifikasi Produk
| Model Number | Z690 |
|---|---|
| Unit | 1unit |
| Chipset | Intel® Z690 Chipset |
| Socket | 1700 |
| USB | USB 3.2 PORTS (FRONT) 1(Gen 2, Type C), 2(Gen 1, Type A), USB 3.2 PORTS (REAR) 1(Gen 2x2, Type C), 5(Gen 2, Type A), USB 2.0 PORTS (FRONT) & USB 2.0 PORTS (REAR) 4 |
| Memory Channel | Dual |
| DIMM Slots | 4 |
| Raid | 0/1/5/10 |
| DDR5 Memory | 6666+(OC) , 6600(OC) , 6400(OC) , 6200(OC) , 6000(OC) , 5800(OC) , 5600(JEDEC) , 5400(JEDEC) , 5200(JEDEC) , 5000(JEDEC) , 4800(JEDEC) MHz |
| SATAIII | 6 |
| Wireless Bluetooth | Intel® Wi-Fi 6E module |
| Audio | 5+ Optical S/PDIF (Realtek® ALC4080 Codec) |
| PCI-E X16 | 3 |
| Operating System | Support for Windows® 11 64-bit, Windows® 10 64-bit |
| Max. Memory (Gb) | 192 |
| Form Factor | ATX |
| Dimensions (cm) | 30.5x24.4 (12x9.6inch) |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 26 June 2023 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
MPG Z690 CARBON WIFI
Supports 12th/ 13th Gen Intel® Core™ / Pentium® Celeron® processors for LGA 1700 socket
Supports DDR5 Memory, up to 6666+(OC) MHz
Lightning Fast Game experience: PCIe 5.0 slots, Lightning Gen 4 x4 M.2, USB 3.2 Gen 2x2
Enhanced Power Design: Direct 18+1+1 phases power, dual 8-pin CPU power connectors, Core Boost, Memory Boost
Premium Thermal Solution: Enlarged heatsink with heat-pipe, MOSFET thermal pads rated for 7W/mk, additional choke thermal pads and M.2 Shield Frozr are built for high performance system and non-stop gaming experience
MYSTIC LIGHT: 16.8 million colors / fancy lighting effects controlled in one click. MYSTIC LIGHT SYNC supports RGB, RAINBOW(ARGB), Corsair LED strips and Ambient devices.
2.5G LAN with LAN Manager and Intel Wi-Fi 6E Solution: Upgraded network solution for professional and multimedia use. Delivers a secure, stable and fast network connection
AUDIO BOOST 5: Reward your ears with studio grade sound quality for the most immersive gaming experience
High Quality PCB: 8-layer PCB made by 2oz thickened copper and server grade level material
Pre-installed I/O Shield: Better EMI protection and more convenience for installation
Supports 12th/ 13th Gen Intel® Core™ / Pentium® Celeron® processors for LGA 1700 socket
Supports DDR5 Memory, up to 6666+(OC) MHz
Lightning Fast Game experience: PCIe 5.0 slots, Lightning Gen 4 x4 M.2, USB 3.2 Gen 2x2
Enhanced Power Design: Direct 18+1+1 phases power, dual 8-pin CPU power connectors, Core Boost, Memory Boost
Premium Thermal Solution: Enlarged heatsink with heat-pipe, MOSFET thermal pads rated for 7W/mk, additional choke thermal pads and M.2 Shield Frozr are built for high performance system and non-stop gaming experience
MYSTIC LIGHT: 16.8 million colors / fancy lighting effects controlled in one click. MYSTIC LIGHT SYNC supports RGB, RAINBOW(ARGB), Corsair LED strips and Ambient devices.
2.5G LAN with LAN Manager and Intel Wi-Fi 6E Solution: Upgraded network solution for professional and multimedia use. Delivers a secure, stable and fast network connection
AUDIO BOOST 5: Reward your ears with studio grade sound quality for the most immersive gaming experience
High Quality PCB: 8-layer PCB made by 2oz thickened copper and server grade level material
Pre-installed I/O Shield: Better EMI protection and more convenience for installation
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan