Intel Mini PC NUC12WSHi3 RNUC12WSHI30000-8SW5P 1pc

#Nomor SKU S037245917
Wishlist
Rp9.499.900
Persediaan

Spesifikasi Produk

Model Number NUC12WSHi3
Unit 1pc
Board Number NUC12WSBi3
Graphics Output 2x HDMI 2.1 TMDS Compatible, 2x DP 1.4a Via Type C
PCI Express (PCIe) Configurations PCIe x4 Gen 4: M.2 22x80 (Key M), PCIe x1 Gen 3: M.2 22x42 (Key B), PCIe x1: M.2 22x30 (Key E)
M.2 Card Slot (Storage) 22x80 NVMe (M); 22x42 SATA (B)
Of USB Ports 4
USB Configuration Front: 2x USB 3.2; Rear: 2x USB 4 (Type C), 1x USB 3.2, 1x USB 2.0; Internal: 1x USB 3.2 on m.2 22x42 (Pins), 2x USB 2.0 (Headers)
Board Form Factor (inch) UCFF (4x4)
Thermal Design Power (W) 20
Max Turbo Frequency (GHz) 4.4
# of Displays Supported 4
Of Internal Drives Supported 3
Chassis Dimensions (LxWxH) (mm) 117x112x54
# of Memory Slots 2
DC Input Voltage Supported (Vdc) 12-20
Total Cores 10
Total Threads 12
Max Memory Size (Dependent On Memory Type) (GB) 64
Max Number of Memory Channels 2
Berat (Kg) 0.7
Tanggal Produk Terdaftar 26 June 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Description:
Intel Core i3-1220P up to 4.4Ghz 12M Cache 10C/12T, 512GB SSD, 8Gb DDR4 SODIMM, Wifi 6 AX211 + BT, Gigabit LAN, 2x HDMI, 2x DP via Type C, 2x USB Type C, 3x USB 3.2, 1x USB 2.0, 1x 3.5mm Headphone/mic jack, Power adapter, Bracket, no power cord, WIN11 PRO
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan