Intel Mini PC NUC11PAHi30Z RNUC11PAHI30Z00-WH 1pc
Rp6.599.900
Persediaan
Spesifikasi Produk
Model Number | NUC11PAHi30Z |
---|---|
Unit | 1pc |
Board Number | NUC11PABi3 |
Graphics Output | HDMI 2.0b; USB-C (DP1.4); MiniDP 1.4 |
PCI Express (PCIe) Configurations | M.2 Slot with PCIe X4 Lanes |
Removable Memory Card Slot | SDXC with UHS-II support |
M.2 Card Slot (Storage) | 22x80 |
Of USB Ports | 7 |
USB Configuration | 2x Front (Type-A, Type-C) and 3x Rear USB 3.2 Gen2 (2x Type-A, Type-C); USB 2.0, USB 3.1 Gen2 Via Internal Headers |
Board Form Factor (inch) | UCFF (4x4) |
Thermal Design Power (W) | 40 |
Max Turbo Frequency (GHz) | 4.1 |
# of Displays Supported | 4 |
Of Internal Drives Supported | 2 |
# of Memory Slots | 2 |
Chassis Dimensions (mm) | 117x112x51 |
DC Input Voltage Supported (Vdc) | 19 |
Total Cores | 2 |
Total Threads | 4 |
Max Memory Size (Dependent On Memory Type) (GB) | 64 |
Max Number of Memory Channels | 2 |
Maximum Memory Bandwidth (GB/s) | 51.2 |
Berat (Kg) | 0.7 |
Tanggal Produk Terdaftar | 26 June 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Product Description:
Intel Core i3-1115G4 up to 4.1Ghz 6M Cache, Wifi 6 AX201 + BT, Gigabit LAN, 1x HDMI, 1x USB-C (DP1.4), 1x Mini DP 1.4, 1x SDXC with UHS-II support, 2x USB 3.1 Type C, 3x USB 3.1 Type A, Power adapter, Bracket, no power cord, WIN11 HOME
Intel Core i3-1115G4 up to 4.1Ghz 6M Cache, Wifi 6 AX201 + BT, Gigabit LAN, 1x HDMI, 1x USB-C (DP1.4), 1x Mini DP 1.4, 1x SDXC with UHS-II support, 2x USB 3.1 Type C, 3x USB 3.1 Type A, Power adapter, Bracket, no power cord, WIN11 HOME
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan