Delium Car Tires IA-104 Evolution SP (Ban Mobil) 165/60R13 1pc
Rp479.900
Persediaan
Spesifikasi Produk
| Model Number | IA-104 |
|---|---|
| Unit | 1pc |
| Tire Size | 165/60R13 |
| LI/SI | 77H |
| R.W. (inch) | 5 |
| Outer Diameter (mm) | 542 |
| S.W. (mm) | 172 |
| N.S.D. (mm) | 7.6 |
| Maximum Load Capacity (kg) | 412 |
| Maximum Load Capacity (lbs) | 910 |
| Inflation (bar) | 2.5 |
| Inflation (psi) | 36 |
| Berat (Kg) | 55.0 |
| Tanggal Produk Terdaftar | 22 June 2023 |
| Terakhir Diperbaharui | 04 February 2026 |
Informasi Produk
Description
EVOLUTION SP
High comfort driving on dry roads, low rolling resistance improve
adherence on wet surfaces in a special compound developed to improve
tire durability
High comfort driving on dry roads, low rolling resistance improve
adherence on wet surfaces in a special compound developed to improve
tire durability
Feature
- City- Rain & Wet
- Wear Life
- Comfort
- Low Noice
- Save Fuel
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Delium%20Car%20Tires%20IA-104%20Evolution%20SP%20(Ban%20Mobil)%20165%2F60R13%201pc/1jS037053055-1.jpg)