Shishido Static Electricity Ion Blow Gun AGZ-II-PA 1pc

#Nomor SKU S037046255
Wishlist
Rp21.999.900
Persediaan

Spesifikasi Produk

Model Number AGZ-II-PA
Unit 1pc
Input power supply (V) 24 DC (AC Adapter Supplied, Compatible With 100 to 240 VAC)
Current Consumption (A) 0.1
Ozone Density 0.04 Or Less (At 200mm)
Fluid Used Clean Air
Operating Environment (°C) 0 to 40/65% RH Or Less (No Condensation)
Supply Air Pressure (MPa) 0.3 to 0.6
Main Unit Dimensions (mm) 180×25×175 (When Wave Motion Nozzle Is Attached)
Standard Part Operation Manual, AC Adapter, Connector Cable, Wave Motion Nozzle, Adjustable Flow Nozzle
Berat (Kg) 0.3
Tanggal Produk Terdaftar 22 June 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The PIEZONIZER AGZⅡ-PA is a compact and lightweight air gun type ionizer that eliminates static electricity from charged objects as well as a wave motion nozzle feature to powerfully blow away dust attached by static electricity with pulses of air.

- Fits well into the operator’s hand and, at a lightweight 330g, greatly increases work efficiency.
- Wave motion nozzle powerfully blows away dust with pulses of air.
- High frequency AC method increases static elimination and achieves a good ion balance.
- Accompanying cable uses a robot cable and is very flexible.
- High voltage power supply and air valve are attached to the main unit so there is no need for a separate controller.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan