Schneider Electric Circuit breaker ComPacT NSX New Generation C10F3TM100 100A - 100AF / 100AT 1pc
Rp2.099.900
Persediaan
Spesifikasi Produk
| Model Number | C10F3TM100 |
|---|---|
| Unit | 1pc |
| Height (mm) | 161 |
| Width (mm) | 105 |
| Depth (mm) | 86 |
| Referensi | TMD100D |
| Distance Power Lines (A) | 70.0-100 |
| Rated Current (A) | 100 (at 40 °C) |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 09 June 2023 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
This ComPacT NSX100F is a complete 3P 3d fixed circuit breaker designed to optimize space and breaking capacity. It is an optimal choice for all standard and specific applications. The breaking capacity (Icu) is 36kA rms at 415VAC 50/60Hz. The operational voltage is 690VAC 50/60Hz. This product embeds a 100A rating thermal-magnetic trip unit (TMD). TMD trip unit provides an adjustable thermal overload protection and a fixed magnetic protection. This 3 poles version (105mm x 161mm x 86mm) comes with a variety of optional functions and accessories. It is compliant with international standards (IEC 60947), CCC, EAC and marine specifications. ComPacT NSX100F is part of Schneider Electric EcoStruxure Power architecture.
Fitur
Dirancang dengan teknologi pemutus Roto-active, memberikan kehandalan dalam Current Limiting Capacity;- Arus nominal (In): 100-250A
- Kapasitas pemutusan: 36 sampai dengan 70kA pada 380/415 VAC
- Ics= 100% Icu
- Trip unit:
TMD = Thermal (0,7-1 x In)
Use
Applications An excellent choice for all standard and specific applications, including: Standard applications: industries, buildings, infrastructures Specific applications demanding high performance: marine, oil and gas extraction and processing, mining operations, metals and minerals production, and data centers Source-changeover systems (TransferPact): service sector (hospital operating rooms, computer rooms, ), industry (assembly lines, ship engine rooms, etc.), infrastructures (runway, railway, etc.) Ensures compliance with international standards (Find on ComPact NSX certificate downloads): IEC/EN 60947-1 and 2, IEC 60068-2-30 for type 2 tropicalisation, CCC, EAC and other local certifications Compliance with specifications of marine classification companies: Bureau Veritas, Lloyd’s Register of Shipping, DetNorske Veritas and RINAKetentuan dan Kondisi Barang
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan