Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik) 4x95mm² 1roll(100m)

#Nomor SKU S036546084
Wishlist
Rp129.999.900
Persediaan

Spesifikasi Produk

Unit 1roll(100m)
Core x Size (mm²) 4x95
Length (m) 100
Nominal Cross Section Area (mm²) 95
Number of Cores 4
SNI License Yes
SNI Number 006.001.004.039.24
Berat (Kg) 505.7
Tanggal Produk Terdaftar 08 June 2023
Terakhir Diperbaharui 06 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Identification of Cores :
- Twin-Cores : Light-Blue, Black
- Three-Cores :
System I : Green with yellow stripe (G/Y), Blue, Brown
System O : Brown, Black, Grey
- Four-Cores :
System I : Green with yellow stripe (G/Y), Brown, Black, Grey
System O : Blue, Brown, Black, Grey
- Five- Cores :
System I : Green with yellow stripe (G/Y), Blue, Brown, Black, Grey
System O : Blue, Brown, Black, Grey, Black
- Above five cores : Black with white number

Construction :
1. Annealed Copper Conductor
2. Extruded PVC Insulated
3. Extruded PVC Inner Sheath
4. Flat steel wire and tape armoured
5. Extruded PVC Outer Sheated

Symbol : NYFGbY or CU/PVC/SFA/PVC
- Size Ranged :
5 x 4 ... 50mm²
4 x 6 ... 400mm²
3 x 10 ... 400mm²
2 x 10 ... 300mm²
- Applicable Standard : Rated Voltage : 0.6/1 kV
- Specification : SPLN 43-2 : 1994, SNI IEC 60502-1 2009, IEC 60502
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Oil Resistance
- Flame Retardant Cat A, B, C
- Flame Retardant Non Category
- Nylon Coated
Use
- Indoor and outdoor
- Installation direct burial
- Preferably use where considerable mechanical stress must be envisaged
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan