Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik) 7x1.5mm² 1roll(100m)

#Nomor SKU S036545636
Wishlist
Rp5.999.900
Persediaan

Spesifikasi Produk

Unit 1roll(100m)
Core x Size (mm²) 7x1.5
Length (m) 100
Nominal Cross Section Area (mm²) 1.5
Number of Cores 7
Application Indoor & Outdoor
SNI License Yes
SNI Number 006.001.004.039.24
Berat (Kg) 3.0
Tanggal Produk Terdaftar 08 June 2023
Terakhir Diperbaharui 06 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Identification of cores :
- Single-Core : Black
- Twin-Cores : Light-Blue, Black
- Three-Cores :
System I : Green with yellow stripe (G/Y), Blue, Brown
System O : Brown, Black, Grey
- Four-Cores :
System I : Green with yellow stripe (G/Y), Brown, Black, Grey
System O : Blue, Brown, Black, Grey
- Five-Cores :
System I : Green with yellow stripe (G/Y), Blue, Brown, Black, Grey
System O : Blue, Brown, Black, Grey, Black
- Above five cores : Black with white number

Construction:
1. Annealed Copper Conductor
2. Extruded PVC Insulated
3. Extruded PVC Outer Sheated

Symbol : NYY or CU/PVC/PVC
- Size Ranged :
3 x 1.5 ... 300mm²
7 x 1.5 ... 61 x 6mm²
4 x 1.5 ... 300mm²
5 x 1.5 ... 50mm²
1 x 1.5 ... 500mm²
1 x 1.5 ... 500mm²
2 x 1.5 ... 150mm²
- Applicable Standard : Rated Voltage: 0.6/1 kV
- Specification : SPLN 43-1 : 1994, SNI IEC 60502-1 2009, VDE 0271, EC 60502
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Oil Resistance
- Flame Retardant Cat A,B,C
- Flame Retardant Non Category
- Nylon Coated
Use
- Indoor and outdoor
- Induct installation or of laying in the ground where not sustain mechanical damage
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan