ASCO Solenoid Valve SCG238A048 24V DC 3/4inch 1pc
Rp1.799.900
Persediaan
Spesifikasi Produk
| Model Number | SCG238A048 |
|---|---|
| Unit | 1pc |
| Material | Brass |
| Pipe Size (inch) | 3/4 |
| Orifice Size (mm) | 19 |
| Flow Coefficient Kv (L/minute) | 5.20/4.50 |
| Function | 2/2 Normally Closed |
| Port Type | G 3/4 (ISO 228/1) |
| Media | Water |
| Max. Operating Pressure (Water) (bar) | 0 - 10 |
| Maximum Ambient Temperature (°C) | -20 - 50 |
| Maximum Fluid Temperature (°C) | -20 - 85 |
| Rating Power (W) | 15.3 |
| Product Type | Solenoid Valve |
| Voltage (V) | 24DC |
| Valve Actuation | Solenoid - Pilot Operated |
| Connector | Included (EN175301-803; ISO 4400, industry standard form A) |
| Coil Class | F |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 05 June 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Available in AC- or DC-operated models with brass and stainless steel bodies- DIN connection coils are standard
- Options include flying leads, manual operators, and alternate elastomers
- Additional options include Anti water hammer, Oxygen service, ATEX and WRAS approvals
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan