DeLonghi Mesin Kopi ECAM 290.31 B 24x44x36cm 1unit

#Nomor SKU S036469055
Wishlist
Rp20.999.900
Persediaan

Spesifikasi Produk

Model Number ECAM 290.31 B
Unit 1unit
Dimensions (WxDxH) (cm) 24x44x36
Pump Pressure (bar) 15
Water Tank Capacity (L) 1.8
Input Power (W) 1450
Rated Voltage (V) 220-240
Color Silver Black
Maximum Cup Height (mm) 140
Finishing Painted Plastic
Functions Hot Coffee drinks : Espresso / Coffee / Long / Doppio+, Other drinks : Steam, Aroma function, Possibility to customise length
Controls Soft touch buttons
Frequency (Hz) 50/60
Grounds Container Capacity (n) 14
Energy Class A
Miscellaneous Possibility to use water filter, Programmable water hardness, Possibility to use pre-ground coffee
Beans container capacity (g) 250
Berat (Kg) 9.5
Tanggal Produk Terdaftar 31 May 2023
Terakhir Diperbaharui 02 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
SUMMARY
- Create personalised milk and coffee beverages from freshly ground beans
- 5 one-touch recipes including long and doppio+
- Creamy milk foam thanks to the manual milk frother
- Dishwasher safe grid and removable brewing unit for an easy cleaning

The freshest coffee
The machine grinds your beans right before you use them to preserve the coffee aroma, and leaves no residual coffee in the unit to ensure your next cup is just as fresh.

Colour display
Control panel with easy-to-use soft touch display, including colour icons for a range of one-touch recipes.

Traditional milk frother
Traditional milk frother to easily prepare a creamy milk foam for your favourite milk beverages or make hot water for tea or infusions.

Wide selection of recipes
Enjoy your favourite beverages delivered with just one touch. A wide selection of milk and coffee preparations, including 5 one-touch recipes.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan