Himel Stop Kontak Lantai (Floor Power Socket) Euro Socket + 2 Pin Socket Silver 1pc
Rp309.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Casing Color | Silver |
| Voltage Rating (V) | 250 |
| Current Rating (A) | 16 |
| Open Method | Pop-up type |
| Terminal Method | Fast connection & Screw type |
| Panel Material | Brass alloy (62% Cu) & Alu Alloy (85% AI) |
| Finishing | Wire drawing/Polishing/Spray painting |
| Bracket Material | Zinc Alloy & Alu Alloy |
| Socket Material | Flame retardant PC |
| Base Box Material | Steel + Zinc plated |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 31 May 2023 |
| Terakhir Diperbaharui | 12 January 2026 |
Informasi Produk
Description
Casing : Casing Floor Socket 120x120
Model 1 : Euro Socket
Model 2 : 2 Pin Socket
Model 1 : Euro Socket
Model 2 : 2 Pin Socket
Feature
POWERFUL FUNCTIONS:22 optional sockets for all ES, BS, AS
Common pop-up type, waterproof types and Table sockets
Multiple sizes
Multiple sockets including TEL, DATA, USB etc
WIDE APPLICATION:
Perfect for residential and commercial applications
Perfect for various flooring & countertop applications
EXCEPTIONAL DESIGN:
Classic appearance with elegant colors Silver
Neat look with no cables appearing on the floor
Only 7 mm above the ground
Edge of the arc
RELIABLE QUALITY:
Wear and pressure-resistant panel material
Water tight / corrosion resistant hardware
Flame retardant modules
Shutter protector
Splash waterproof & IP44 protection
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Himel%20Stop%20Kontak%20Lantai%20(Floor%20Power%20Socket)%20Euro%20Socket%20%2B%202%20Pin%20Socket%20Silver%201pc/mdS036468805-1.jpg)