Toho Wireless Temperature and Humidity Logger TRW-200WR 1pc
Rp6.499.900
Persediaan
Spesifikasi Produk
| Model Number | TRW-200WR |
|---|---|
| Unit | 1pc |
| Measurement Range | Temperature/-10 to + 70° C , Humidity/0 to 100 %RH |
| Power Supply | Coin lithium battery CR 2032 Hx1 piece (test attachment) |
| Size (mm) | 41x14.5x61.2 |
| Compatible OS | iOS 13 or later (Works with iPhone 7, 8, and Xs) |
| Communication Distance | about 10 m (outlook) |
| Communication Standards | Bluetooth 4.2 (Bluetooth LE) |
| Measurement Resolution | Temperature/0.1° C, Humidity/0.1 %RH |
| Recording Period | 2 seconds, 10 seconds, 30 seconds, 1 minute, 10 minutes, 1 hour |
| Type | dust-proof drip-proof Type |
| Package Size (mm) | 105x155x15 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 31 May 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan