T & D Voltage Data Logger MCR-4V 1pc
Rp10.999.900
Persediaan
Spesifikasi Produk
Model Number | MCR-4V |
---|---|
Unit | 1pc |
Measurement Range | ±300mV - ±24V, AUTO |
Measurement Target | Voltage 4ch |
Power Supply | AA alkalinex2, AC adapter |
Recording Mode | endless/onetime |
Communication | USB |
Size H x W x D (mm) | 120x75x32 |
Accessories | USB communication cable, Software, Other |
Main Unit Operation Environment | Temperature/0 - 50°C, Humidity/90%RH or less (no condensation) |
Recording Data | 480000 |
Revcording Interval (ms-minute) | 21947 |
Accuracy (Hz) | 50 - 60 |
Battery Life (days) | 4.5 - 150 |
Waterproof | No |
Display | Measured value, Battery remaining amount, Other |
Package Size (mm) | 145x165x55 |
Berat (Kg) | 0.3 |
Tanggal Produk Terdaftar | 31 May 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
Filter ON, And Accuracy for the Following Measurement Ranges (+/- 1.5V) (mV) : ±(0.3% + 0.3)Filter ON, And Accuracy for the Following Measurement Ranges (+/- 24V) (mV) : ±(0.3% + 2.4)
Filter ON, And Accuracy for the Following Measurement Ranges (+/- 300mV) (mV) : ±(0.3% + 0.06)
Filter ON, And Accuracy for the Following Measurement Ranges (+/- 6V) (mV) : ±(0.3% + 0.6)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan